Shop All Lighting Photocontrols
Intermatic
Photocontrol, Locking, 120 to 277VAC
Mfr # LC4536C
Zoro # G0852661
product price: $21.90
/ea
$21.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Area Lighting, Billboard Lighting, Car Lot Lighting, Municipal Lighting, Parking Lot Lighting, Roadway Lighting, Security Lighting, Street Lighting
- Mounting Locking
- Voltage 120 to 277V AC
- Max. Wattage 2,300
- Max. Incandescent Amps 15 A
Product Information
- Brand Intermatic
- MFR # LC4536C
- Zoro # G0852661
- UPC # 78275029552
- Country of Origin Mexico
- Category Lighting Photocontrols
Dimensions
Manufacturers Warranty Length | 2 yr |
Length | 2 3/4 in |
Depth | 3 in |
Width | 3 in |
Length (Straight Wireway) | 2 3/4 in |
Product Height | 2 3/4 in; 69.9 mm |
Product Diameter | 3 in; 76.2 mm |
Product Height (in) | 2.75 |
Description
Photocontrol, Mounting Locking, Voltage 120 to 277V AC, Max. Wattage 2,300, Max. Incandescent Amps 15 A, Max. Ballast Amps 8.3 A, 0.5 Foot Candles On, 15 Foot Candles Off, Color White/Gray, Temp. Range -40 Degrees to 158 Degrees F, Length 2 3/4 in, Width 3 in, Depth 3 in, Enclosure Type Raintight, Contact Form SPST, Housing Material Polypropylene, Setting Dusk to Dawn, Standards CSA, UL, Includes Locking Nut, Washer Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Line Cord GFCI, 2 ft, 15 A, 125V AC, SJTW, NEMA 5-15, 12 AWG, 3 Outlets, 50/60 Hz, Yellow (2XYR8)
- HUBBELL Receptacle, 4-4/0, Male, Org, Stud, Taper (HBLMRSO)
- ACDELCO Tankrad Surge, 15156662 (15156662)
- SQUARE D Mounting Channel, 72 in L, Standard (9080GH172)
- INTERMATIC Photocntrl, Stem and Swivel, 208 to 277VAC (K4253)
- INTERMATIC Stem/Swivel Mounnt Electronic Photocontrol 120-277V (EK4736S)
- INTERMATIC Photocontrol, 208 to 277VAC, 3100 to 4150W (K4223C)
- INTERMATIC Photocontrol, Turn-Lock, 120 to 277VAC (LC2100)
- INTERMATIC Photocontrol, Locking, 120VAC (LC4521C)
- INTERMATIC Photo Control Shorting Cap (SK4500K)
- TORK Photocontrol, 480VAC, Turn-Lock Mounting (ZTL480)
- Intermatic Lighting Photocontrols