Shop All Sensor Accessories
This Product is Discontinued
Intermatic
Photo Control Shorting Cap (Discontinued)
Mfr # K4500
Zoro # G4297361
This Product is Discontinued
Key Features
- Voltage 120 to 488V AC
- For Use With Intermatic Photo Controls
- Amps 15 A
- Overall Height 3.25 in
- Outside Dia. 3.0 in
Product Information
- Brand Intermatic
- MFR # K4500
- Zoro # G4297361
- UPC # 078275128859
- Country of Origin Mexico
- Category Sensor Accessories
Dimensions
Overall Height | 3.25 in |
Outside Dia. | 3.0 in |
Details
Item | Photo Control Shorting Cap |
Voltage | 120 to 488V AC |
For Use With | Intermatic Photo Controls |
Amps | 15 A |
Accessory Type | Photo Control Shorting Cap |
Description
Photo Control Shorting Cap, For Use With Intermatic Photo Controls, Outside Dia. 3.0 in, Overall Height 3.25 in, Voltage 120 to 488V AC, Amps 15 A
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.