Shop All Sensor Accessories
Intermatic
Photo Control Receptacle with Bracket
Mfr # K122
Zoro # G4297334
product price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 to 480V AC
- For Use With Intermatic Photo Controls
- Color Black
- Outside Dia. 2.55 in
- Amps 15 A
Product Information
- Brand Intermatic
- MFR # K122
- Zoro # G4297334
- UPC # 078275501201
- Country of Origin China
- Category Sensor Accessories
Dimensions
Outside Dia. | 2.55 in |
Overall Height | 1.52 in |
Product Diameter | 2.56 in; 65.02 mm |
Product Height | 2.13 in; 54.1 mm |
Product Height (in) | 2.13 |
Description
Photo Control Receptacle with Bracket, For Use With Intermatic Photo Controls, Outside Dia. 2.55 in, Overall Height 1.52 in, Voltage 120 to 480V AC, Amps 15 A, Description/Special Features With Bracket, 14 in Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Thermal Unit, 2.11 to 2.32A (FH23)
- KILLARK Conduit Hub, CTN 50, 3/4" (WH-2)
- 3M Shrink Tubing, 2.67in ID, Black, 9in, PK10 (8429-9)
- SIEMENS UPS Battery, 12N868, 12N869, 12N870, 24V DC, 7 Ah, Detachable Cable (6EP1935-6ME21)
- INTERMATIC Photo Control Receptacle Mount Only (K121)
- INTERMATIC Photo Control 480v (K4135)
- INTERMATIC Photo Control Receptacle, 30 In Leads (K121-30)
- BANNER Sensor Parts And Accessory (IA24S)
- TELEMECANIQUE SENSORS Reflective Tape, 0.9W in. x 196L in. (XUZB15)
- ROSEMOUNT Ph And Orp Sensor (3900-01-10-SQ)
- SENSORSWITCH Power Pack, For Occupancy Sensor (MP20)
- Intermatic Sensor Accessories