Shop All Plug-In Timers
Intermatic
Outdr Mech Plug-In Timer w Built-In Encl
Mfr # P1121
Zoro # G1771273
product price: $39.14
/ea
Sold in multiples of 12 for $469.68
$469.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Time Setting 30 min
- Max. Time Setting 24 hr
- Voltage 120V AC
- Watts 1,800 W
- Receptacles 2
Product Information
- Brand Intermatic
- MFR # P1121
- Zoro # G1771273
- UPC # 078275083950
- Country of Origin Mexico
- Category Plug-In Timers
Dimensions
Length | 5 5/8 in |
Depth | 3 1/4 in |
Width | 3 5/8 in |
Length (Straight Wireway) | 5 5/8 in |
Product Depth | 3 1/4 in; 83 mm |
Cord Size | 13" |
Product Width | 3 5/8 in; 92 mm |
Product Height | 5 5/8 in; 143 mm |
Product Depth (in) | 3.25 |
Product Height (in) | 5.625 |
Product Width (in) | 3.625 |
Description
Timer, Mechanical, Min. Time Setting 30 min, Max. Time Setting 24 hr, Max. On/Off Cycles 2, Voltage 120V AC, Watts 1,800 W, Amps 15 A, HP @ 120V 1 hp, Outdoor, Receptacles 2, Color Black, Length 5 5/8 in, Width 3 5/8 in, Depth 3 1/4 in, Style Plug In
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 15 A, Reversing: No (XTCE015B10E)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007LA1)
- HUBBELL 30A Watertight Locking Plug 3P 4W 250VAC L15-30P YL (HBL28W75)
- AFC CABLE SYSTEMS 12 AWG 3 Conductor Armored Cable 20A 250 ft. SLVR (2159S42-00)
- INTERMATIC Plug In Timer Heavy Duty (TN311K)
- INTERMATIC Timer, Mechanical, 120V, 15A, Plug In (TN311)
- INTERMATIC Digital Astronomic Landscape Timer (DT200LT)
- INTERMATIC Timer, Digital, 120V, 15A, Plug In (HB880R)
- INTERMATIC Timer, Digital, 120V, 15A, Plug In (DT620)
- INTERMATIC Timer, Mechanical, 240V, 15A, Plug In (HB112)
- EATON WIRING DEVICES Tmr Sngl Pole 5-Btn Wht (PT18M-W-K)
- Intermatic Timers