Shop All OEM Replacement Motors
Intermatic
Motor120V/60Hz Motor, For T100/Wh
Mfr # WG1570-10D
Zoro # G3222313
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Voltage 125V
- Replacement For T101, T103, T105
- Manufacturers Warranty Length 1 yr.
- Hz 60 Hz
Product Information
- Brand Intermatic
- MFR # WG1570-10D
- Zoro # G3222313
- UPC # 00078275020115
- Country of Origin United States
- Category OEM Replacement Motors
Dimensions
Manufacturers Warranty Length | 1 yr. |
Details
Item | Motor |
Phase | 1 |
Voltage | 125V |
Replacement For | T101, T103, T105 |
Hz | 60 Hz |
Description
Motor120V/60Hz Motor,For T100/Wh
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex Belts, 11M730 (11M730)
- TRITAN Thrust Washer, dia. 1.000in, 0.03in. Thick (TRA1625)
- KOYO Needle Roller Brg, 59, 5/16in Bore, Open (B-59)
- SOLBERG Filter Element, Paper, 2 Microns (850)
- INTERMATIC Motor125V 60Hz Motor, (WG1600-11)
- CENTURY Motor, 1/6 HP, OEM Replacement Brand: Copeland Replacement For: 050-0103-00 (174A)
- SPEAKMAN Hot and Cold Metering Button Assembly (RPG11-0035-PC)
- INTERNATIONAL ENVIRONMENTAL PSC Motor with Mount, 115V, 1/8 HP (70556330)
- DAYTON Direct Drive Motor, 1/4 HP, Replacement For: Dayton 1HKL6C, 1HKL7C, 1HLA5C, 1HLA8C (41NL04)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Keeprite Replacement For: 1043766 (D1121)
- HEATCRAFT REFRIGERATION Motor, 1/15HP, 230V, 1550RPM (25309101S)
- Intermatic OEM Replacement Motors