Shop All Electromechanical Timers
Intermatic
Mechanical Time Switch in Enclos 24-Hour
Mfr # T101P3
Zoro # G2124308
product price: $96.89
/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Type Outdoor type 3R plastic; Outdoor type 3R metal
- Operation Mode 24 hour
- Pilot Duty Load Ratings 1000 VA, 120-240 VAC, 60 Hz
- Resistive Load Ratings Ranges 40 A, 120-240 VAC, 60 Hz
- Maximum On Off Operations 12
Product Information
- Brand Intermatic
- MFR # T101P3
- Zoro # G2124308
- UPC # 078275026285
- Country of Origin Mexico
- Category Electromechanical Timers
Dimensions
Knockout Dimensions Back | 1/2" and 3/4" combination |
Product Height | 10 in |
Product Width | 6.5 in |
Knockout Dimensions Bottom | (2) 1/2" and 3/4" |
Product Depth | 4 in |
Description
Mechanical Time Switch in Enclos 24-Hour
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Nimbus Insul Alum Multi-Tap Connector, 6 (PBTD-6-500-EC)
- CANTEX 2 -Gang Vertical Weatherproof Cover, 5-1/4" W, 1-1/4" H (5133337)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/32" Inside Diameter - 500' Length - Yellow (HS354-S500-YELLOW)
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 5A, 600V AC, Non-Indicating (SLC005)
- INTERMATIC Electromechanical Timer, 24-Hour, DPST (T103PCD82)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (FM1QTUZ-24U)
- INTERMATIC Electromechanical Timer, 7-Day, SPDT, 21A (FM1QWUZH-BW-24U)
- INTERMATIC Electromechanical Timer, 7 Day Compact (T2005)
- INTERMATIC Electromechanical Timer, 24 Hour, Dpst (T173)
- INTERMATIC Electromechanical Timer, Swim Pool (T12404R)
- TORK Electromechanical Timer, 208 to 277V (WH2B)
- Intermatic Timers