Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Intermatic
Load Center, T, 100A, 240V
Mfr # T32404R
Zoro # G1344815
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 100A
- Voltage 240V
- Height 16.875 in
- Depth 4.75 in
- Series T
Product Information
- Brand Intermatic
- MFR # T32404R
- Zoro # G1344815
- UPC # 078275124332
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 16.875 in |
Depth | 4.75 in |
Details
Item | Load Center |
Amps | 100A |
Voltage | 240V |
Series | T |
Enclosure NEMA Rating | NEMA 3R |
Description
Load Center,100A,w/T104M201 / T104M Mech
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Duplex Receptacle Wall Plates, Number of Gangs: 1 Aluminum, Brushed Finish, Silver (SA8)
- MIDWEST FASTENER 3/4" Mounting Hole Key Lock Switch 2PK (65372)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11NA2E)
- DIVERSIFIED Single Channel Isolated Switch (ISO-120-AFA)
- INTERMATIC Load Center, T, 125A, 208/277V (T40404R)
- INTERMATIC Load Center, T, 60A, 208/277V (T21004R)
- INTERMATIC Load Center, T, 100A, 240V (T30004R)
- INTERMATIC Load Center, T, 125A, 240V (T40004R)
- SQUARE D Mini circuit breaker accessory, Homeline, padlocking kit, 1 pole CAFI, DF, GFI, AFI, and EPD breakers, on/off lock (HOMELEC1PA)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent Galvanized (SCE-30P24GALV)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 42 Spaces, 400A, 277/480V, Convertible Main Lug, 3 Phase (NF442L4)
- Intermatic Panelboards, Load Centers, & Circuit Breaker Enclosures