Shop All Line Voltage Thermostats
Intermatic
Intermatic Trippers 2On 2Off T100/T170
Mfr # 156T1978A
Zoro # G3195707
product price: $3.55
/ea
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Intermatic Series T100/T170 timers.
- Includes (2) Off Trippers, (2) On Trippers
Product Information
- Brand Intermatic
- MFR # 156T1978A
- Zoro # G3195707
- UPC # 78275002135
- Country of Origin Mexico
- Category Line Voltage Thermostats
Details
For Use With | Intermatic Series T100/T170 timers. |
Includes | (2) Off Trippers, (2) On Trippers |
Item | Trippers 2On 2Off T100/T170 |
Description
Trippers 2On 2Off T100/T170, For Use With Intermatic Series T100/T170 timers., Includes (2) Off Trippers, (2) On Trippers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITI Univsl PTAC ArchGrl 42x1614x118 SilvMt (4120701)
- JB INDUSTRIES Charging/Vacuum Hose, 72 In, Black (CLB-72)
- IO HVAC CONTROLS Damper, 3 Wire, PO/PC, Round, 14" (MD-14)
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 20 Plates, Single Circuit, 1 Thread Port (AlfaNova 52-20H)
- INTERMATIC Single-Circuit Freeze Protection Control (PF1102)
- INTERMATIC Single-Circuit Freeze Protection Control (PF1103T)
- VULCAN Cal-Stat Thermostat, Close on Rise, -100 Degrees to 600 Degrees F (1A2B9)
- HONEYWELL HOME Line Volt Mechanical Tstat, Open on Rise, Vertical, SPST (T4398A1021)
- TPI INDUSTRIAL TPI Line Voltage Thermostat Single Pole Cooling Only ET9SRTS (ET9SRTS)
- COLEMAN CABLE Thermostat Wire, 18 AWG Wire, 3-Conductor, Copper Conductor, Polypropylene Insulation, PVC Sheath, 150 V (553036607 THJKTD)
- TPI Line Voltage Thermostat Industrial Series SPST Heat Only 6' Cord/Plug (KT121)
- Intermatic Thermostats