Shop All Programmable Controller Accessories
Intermatic
Intermatic 1800 Watt inTin Swivel Mounting Photo Control, 120V, 50/60 Hz.
Mfr # K4221C
Zoro # G508662936
$44.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Mechanical bimetal switch with Cadmium Sulfide photocell; Delay feature prevents unwanted OFF switching; High strength, UV resistant plastic housing; Swivel with 1â„2"-14 NPSM threaded stem; Washer gasket and locking nut included; #18 AWG, 6" wire leads
- Product Height 5 in; 139.7 mm
- Wire Size Max #18 AWG
- Magnetic Ballast Load Ratings Ranges 8.3 A, 1000 VA
- Housing material Polycarbonate
Product Information
- Brand Intermatic
- MFR # K4221C
- Zoro # G508662936
- UPC # 78275002029
- Country of Origin Mexico
- Category Programmable Controller Accessories
Dimensions
Product Height | 5 in; 139.7 mm |
Wire Size Max | #18 AWG |
Wire Lead Length | 6 in; 152 mm |
Product Width | 1 9/16 in; 39.7 mm |
Product Depth | 1 9/16 in; 39.7 mm |
Product Height (in) | 5 |
Product Depth (in) | 1.5625 |
Product Width (in) | 1.5625 |
Description
This series features single and multivolt models in stem mount with a swivel. All models are equipped with a light level slide adjustment and provide a 1/2-14 threaded stem. A washer gasket and locking nut are packaged with each photo control.model k4251 and k4253 have photo eye located on top and are designed for spot/flood type fixtures. Tungsten wattage is 1800. Product features 1000 ballast.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE UL Class Fuse, BBS Series, Fast-Acting, 1A, 600V AC, Non-Indicating, 5 PK (Fluke-871207/1A)
- NVENT HOFFMAN Elbow, 8.00x8.00, Gray, Steel 90 deg. (F88WE90)
- AVATIME Mini Digital 100 Minute Kitchen Timer (914MDT100M)
- LEVITON WALLPLATES RENU 1G WLPLT NAVAJO SAND (REWP1-NS)
- WAGO Potential Distribution, 288973 (288-973)
- SIEMENS Motor Mod 6SL31202TE150AD0 (6SL3120-2TE15-0AD0)
- SIEMENS Input/Output Module, 2 Inputs (6ED10551MA000BA2)
- ALLEN BRADLEY Compact IO 5069AENTR (5069-AENTR)
- RONAN Pcb Circuit Board (F3A-2-24-1699)
- SIEMENS Analog Input 6ES72314HF320XB0 (6ES7231-4HF32-0XB0)
- SIEMENS Input/Output Module, 8 Inputs, 8 Outputs (6ED10551FB100BA2)
- Intermatic Programmable Logic Controls (PLC)