Shop All Electronic Timers
Intermatic
Heavy-Duty 7-Day Programmable Wi-Fi Timer
Mfr # STW700W
Zoro # G2935010
$74.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode 24 hour; 7 day
- Voltage 120V AC
- Amps 15
- HP @ 120V 1 hp
- Hz - Electrical 50-60 Hz
Product Information
- Brand Intermatic
- MFR # STW700W
- Zoro # G2935010
- UPC # 078275149090
- Country of Origin China
- Category Electronic Timers
Dimensions
Width | 1 3/4 in |
Length | 2 3/4 in |
Height | 2 3/4 in |
Depth | 1 1/3 in |
Length (Straight Wireway) | 2 3/4 in |
Product Depth (in) | 1.33333333333333 |
Product Width (in) | 1.75 |
Product Height (in) | 2.75 |
Description
Countdown Timer, Min. Time Setting 1 min, Max. Time Setting 7 day, Max. On/Off Cycles 42, Voltage 120V AC, Watts 600, Amps 15, 3-Way, HP @ 120V 1 hp, Type of Switch Electronic, Receptacles 0, Color White, Length 2 3/4 in, Width 1 3/4 in, Style Wall Switch, Depth 1 1/3 in, Battery Type Lithium, Features Modern Design, No Hub Required, Remote Access from Anywhere, Sleek, Standards California Title 20 Compliant, California Title 24 Compliant, cULus
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Han 6 Mod F-C, Protective, PK 2 (09140063141)
- SQUARE D Manual Motor Switch, NEMA, 16A, 600VAC, 2P (2510KG1B)
- EATON Pilot Light, No Lens, LED (10250T197L)
- DAYTON Photocontrol, Threaded, 208 to 277VAC (26WA83)
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90415CR)
- INTERMATIC Electronic Timer, Astro 7 Days, SPST (ET8215C)
- INTERMATIC Electronic Timer, 7/365 Days, 30A (ET2725C)
- INTERMATIC Electronic Timer, 24 hr/7 Days, SPDT (FM1D14-AV-U)
- INTERMATIC Electronic Timer, 24 hr./365 Days, 20A (ET2115CP)
- INTERMATIC Electronic Timer, 24 hr/7 Days, SPDT-NO/NC (FM1D20A-LV)
- INTERMATIC Electronic Timer, 24 hr./365 Days, 30A (ET2125C)
- Intermatic Electronic Timers