Shop All Electronic Timers
Intermatic
Electronic Timer, Astro 7/365 Days, 20A
Mfr # ET2815CR
Zoro # G6137120
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Astro 7/365 Days
- Number of Channels 1
- Contact Form SPDT
- Voltage 120 to 277V AC
- Amps 20 A
Product Information
- Brand Intermatic
- MFR # ET2815CR
- Zoro # G6137120
- UPC # 078275148246
- Country of Origin Mexico
- Category Electronic Timers
Dimensions
Depth | 3 5/8 in |
Height | 10 1/8 in |
Width | 6 1/2 in |
Display Width | 3 in |
Display Height | 1 in |
Description
Electronic Timer, Operation Mode Astro 7/365 Days, Number of Channels 1, Contact Form SPDT, Voltage 120 to 277V AC, Amps 20 A, HP @ 120V 1, HP @ 240V 2, Events Available - Electronic Timer 96, Available Actions - Electronic Timer On/Off, Event Allocation - Electronic Timer 1 On/Off Action = 2 Events, Enclosure Metal, Mounting Surface, Number of Poles 1, Min. Time Setting 1 min, Max. Time Setting 7 day, NEMA Rating 3R, Color Gray, Backup Device Capacitor, Backup Time 100 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERTIV Vertiv Psi5 5Kva 4500W, 208Vac, Rt (PSI5-5000RT208)
- UNIRISE USA Cat6 Rj45 Keystone In-Line Coupler, Pur (C6-CPLR-PUR)
- EATON WIRING DEVICES 30A Twistlock 3Wire Connector (L530C)
- TOOLTIME RP1219EG 3 in. Standard Strut Conduit Clamp (TO152846)
- INTERMATIC Electronic Surface/DIN Rail Module (FM1D20A-LV-8)
- INTERMATIC Heavy-Duty 7-Day Programmable Timer-Sleek (ST700W)
- INTERMATIC Electronic Timer, 24 hr./365 Days, 20A (ET2115CP)
- INTERMATIC Electronic Timer, 7/365 Days, 30A (ET2705CR)
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90215C)
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90415CR)
- NOARK Advance Controls Repeat Cycle Timer, 0-6 min, DPDT - 120 VAC (114717)
- Intermatic Electronic Timers