Shop All Electronic Timers
This Product is Discontinued
Intermatic
Electronic Timer, Astro 365 Days, SPDT (Discontinued)
Mfr # ET91215CR
Zoro # G3993936
Free Shipping & Returns
This Product is Discontinued
Key Features
- Operation Mode Astro 365 Days
- Number of Channels 12
- Contact Form SPDT
- Voltage 120 to 277V AC
- Amps 30 A
Product Information
- Brand Intermatic
- MFR # ET91215CR
- Zoro # G3993936
- UPC # 078275128491
- Country of Origin Mexico
- Category Electronic Timers
Dimensions
Depth | 5 1/2 in |
Display Height | 1 in |
Width | 12 3/4 in |
Height | 18 1/2 in |
Display Width | 2 in |
Description
Electronic Timer, Operation Mode Astro 365 Days, Number of Channels 12, Contact Form SPDT, Voltage 120 to 277V AC, Amps 30 A, HP @ 120V NC: 1/4, NO: 1, HP @ 240V NC: 1/2, NO: 2, Events Available - Electronic Timer 4,000, Available Actions - Electronic Timer Cycle, On/Off, Pulse, Event Allocation - Electronic Timer 1 Cycle Action = 1 Event, 1 On/Off Action = 1 Event, 1 Pulse Action = 1 Event, Pulse Duration 1 sec to 24 hr, Enclosure Metal, Mounting Snap-In, Number of Poles 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.