Shop All Electronic Timers
Intermatic
Electronic Timer, 7/365 Days, 30A
Mfr # ET2725CR
Zoro # G6137218
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode 7/365 Days
- Number of Channels 2
- Contact Form SPST
- Voltage 120 to 277V AC
- Amps 30 A
Product Information
- Brand Intermatic
- MFR # ET2725CR
- Zoro # G6137218
- UPC # 078275148154
- Country of Origin Mexico
- Category Electronic Timers
Dimensions
Width | 6 1/2 in |
Depth | 3 5/8 in |
Height | 10 1/8 in |
Display Width | 3 in |
Display Height | 1 in |
Max. Wire Size | #8 AWG |
Min. Wire Size | #14 AWG |
Knockout Dimensions Back | (1) combination 1/2" - 3/4" |
Product Width (in) | 6.5 |
Wire Size Max | #8 AWG |
Product Depth (in) | 3.625 |
Wire Size Min | #14 AWG |
Product Height (in) | 10.125 |
Knockout Dimensions Bottom | (2) combination 1/2" - 3/4" |
Description
Electronic Timer, Operation Mode 7/365 Days, Number of Channels 2, Contact Form SPST, Voltage 120 to 277V AC, Amps 30 A, HP @ 120V 1, HP @ 240V 2, Events Available - Electronic Timer 96, Available Actions - Electronic Timer On/Off, Pulse, Event Allocation - Electronic Timer 1 On/Off Action = 2 Events, 1 Pulse Action = 1 Event, Pulse Duration 2 sec, Enclosure Metal, Mounting Surface, Number of Poles 2, Min. Time Setting 1 min, Max. Time Setting 7 day, NEMA Rating 3R, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Push Button Kit, Start-Stop, Size 5 (CR305X520B)
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPDT-NO/NC, 14 to 24 psi, Standard Action (76072-B00000150-01)
- RIP-TIE Strap, Heavy Duty, Black, PK10, 1x30" (N-30-010-BK)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-075-100-BK)
- INTERMATIC Electronic Timer, 7 Days, SPST (ET1705C)
- INTERMATIC Electronic Timer, 24 hr, SPST (ET1105C)
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90115CR)
- INTERMATIC Electronic Timer, 24 hr./365 Days, 30A (ET2145CP)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 20A (ET2815CP)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 30A (ET2845CP)
- THEBEN Electr. Timer, Din Rail, 24Hr/7D, 1 Chn. (TR-610-TOP-2-220V)
- Intermatic Timers