Shop All Electromechanical Timers
Intermatic
Electromechanical Timer, 7-Day, SPDT, 21A
Mfr # FM1QWUZH-BW-24U
Zoro # G6978641
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 24V AC/DC
- Amps 21 A
- Enclosure Type STEEL
- Min. Time Setting 2 hr
- Max. Time Setting 6 days 22 hr
Product Information
- Brand Intermatic
- MFR # FM1QWUZH-BW-24U
- Zoro # G6978641
- UPC # 614573127073
- Country of Origin Mexico
- Category Electromechanical Timers
Dimensions
Height | 3 1/2 in |
Depth | 2 5/16 in |
Width | 3 5/16 in |
Description
Electromechanical Timer, 7-Day, Number of Poles 2, Contact Form SPDT, Voltage 12 to 24V AC/DC, Amps 21 A, Contact HP @ 120V 1 hp, Contact HP @ 240V 2 hp, Day Skipper Yes, Enclosure Type Steel, NEMA Rating 3R, Min. Time Setting 2 hr, Max. Time Setting 6 days 22 hr, Max. On/Off Cycles 48, Width 3 5/16 in, Depth 2 5/16 in, Height 3 1/2 in, Number of Trippers Included 96, Operating Temp. -4 Degrees to 131 Degrees F, Description/Special Features Battery Backup, Mount Panel
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Run Thread, 2-1/2 in. x 36 in., GRC (117175)
- HUBBELL WIRING DEVICE-KELLEMS Portable GFCI, 20 AMP, 120 Volt, Locking, Self Test, Manal Set, 3 FT Cord (GFPST3C20MTL)
- AMPHENOL ER 7C 712 SKT RECP (MS3102E2015S)
- GIOVENZANA EmergencyStopControlStation, Button, Red (TLP1.EPP)
- INTERMATIC Dial Timer Mechanism (T103M)
- INTERMATIC Electromechanical Timer, 24Hr, 3R, 40A (GM40AV)
- INTERMATIC Electromechanical Timer, Multi Operation (T1906)
- INTERMATIC Mechanical Time Switch in Enclos 24-Hour (T101P3)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (GMXST-I-240)
- INTERMATIC Electromechanical Timer, DPST, 40A, 3R (T173R)
- TORK Electromechanical Timer Switch, 24 hr., Depth: 2 15/16 in (7209A)
- Intermatic Electromechanical Timers