Shop All Electromechanical Timers
Intermatic
Electromechanical Timer, 24 Hour, Dpst
Mfr # T174
Zoro # G0677871
product price: $149.76
/ea
Free Shipping & Returns
$149.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208 to 277V AC
- Amps 40 A
- Enclosure Type STEEL
- Min. Time Setting 1 hr
- Max. Time Setting 23 hr
Product Information
- Brand Intermatic
- MFR # T174
- Zoro # G0677871
- UPC # 78275174214
- Country of Origin Mexico
- Category Electromechanical Timers
Dimensions
Height | 7 13/16 in |
Depth | 3 in |
Width | 5 in |
Wire Size Min | #14 AWG |
Product Width | 5.125 in; 130.2 mm |
Product Depth | 3.4375 in; 87.3 mm |
Product Height | 7.875 in; 200 mm |
Wire Size Max | #8 AWG |
Product Depth (in) | 3.4375 |
Product Width (in) | 5.125 |
Product Height (in) | 7.875 |
Description
Electromechanical Timer, 24-Hour, Number of Poles 2, Contact Form DPST-NO, Voltage 208 to 277V AC, Amps 40 A, Contact HP @ 120V 2 hp, Contact HP @ 240V 5 hp, Day Skipper Yes, Enclosure Type Steel, Finish Metal Enclosure has Gray Enamel, NEMA Rating 1, Min. Time Setting 1 hr, Max. Time Setting 23 hr, Max. On/Off Cycles 12, Width 5 in, Depth 3 in, Height 7 13/16 in, Number of Trippers Included 2, Extra Trippers 11Z965
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18/2AWG Ga GPT Marine Duplex Stranded Wire, 250FT Lngth, Red & Yellow, Flat Boat Cbl, UL1426, 600V (18DBCRED/YEL250)
- MERSEN UL Class CC Fuse, CC Class, ATMR Series, Fast-Acting, 15A, 600V AC, Non-Indicating (ATMR15)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (508)
- ACME ELECTRIC Control Transformer, 100 VA, Not Rated, 12/24V AC, 120V AC, 240V AC (TB100N001F2)
- INTERMATIC Electromechanical Timer, 24Hr, 3R, 40A (GM40AV)
- INTERMATIC Electromechanical Timer, 24-Hr, 40A, 3R (T103R)
- INTERMATIC Electromechanical Timer, 24 hr, 2 Poles, DPST-NO, 208 to 277V AC, 40 A, NEMA 1, Steel, Gray Enamel (T104)
- INTERMATIC Electromechanical Timer, 24 hr., 40A, NEMA1 (T102)
- INTERMATIC Electromechanical Timer, Water Heater (WH-40)
- INTERMATIC Electromechanical Timer, DPST, 40A, 3R (T173R)
- ATC 304E Percentage Timer (304E-004-A-00-X-X)
- Intermatic Electromechanical Timers