Shop All Electromechanical Timers
Intermatic
Electromechanical Timer, 24 Hour, Dpst
Mfr # T173
Zoro # G0922817
product price: $144.89
/ea
Free Shipping & Returns
$144.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Amps 40 A
- Enclosure Type STEEL
- Min. Time Setting 1 hr
- Max. Time Setting 23 hr
Product Information
- Brand Intermatic
- MFR # T173
- Zoro # G0922817
- UPC # 78275173019
- Country of Origin Mexico
- Category Electromechanical Timers
Dimensions
Width | 5 in |
Depth | 3 in |
Height | 7 13/16 in |
Product Height | 7.875 in; 200 mm |
Wire Size Max | #8 AWG |
Wire Size Min | #14 AWG |
Product Depth | 3.4375 in; 87.3 mm |
Product Width | 5.125 in; 130.2 mm |
Product Width (in) | 5.125 |
Product Depth (in) | 3.4375 |
Product Height (in) | 7.875 |
Description
Electromechanical Timer, 24-Hour, Number of Poles 2, Contact Form DPST-NO, Voltage 120V AC, Amps 40 A, Contact HP @ 120V 2 hp, Contact HP @ 240V 5 hp, Day Skipper Yes, Enclosure Type Steel, Finish Metal Enclosure has Gray Enamel, NEMA Rating 1, Min. Time Setting 1 hr, Max. Time Setting 23 hr, Max. On/Off Cycles 12, Width 5 in, Depth 3 in, Height 7 13/16 in, Number of Trippers Included 2, Extra Trippers 11Z965
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 3.07 to 3.45A (A4.32)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade Devices, Residential Grade, Receptacles, Weather and Tamper Resistant Duplex, 15A 125V, 5-15R (RR15SWWRTR)
- EATON Thermal Unit, 1.16 to 1.27A (MSH1-45A)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA (F22T136GVP)
- INTERMATIC Electromechanical Timer, 24-Hr, 40A, 3R (T103R)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (FM1STUZ-120U)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (MIL72ASTUZH-24)
- INTERMATIC Electromechanical Timer, 24 hr., 40A, NEMA1 (T102)
- INTERMATIC Electromechanical Timer, Multi Operation (T1905)
- INTERMATIC Electromechanical Timer, Swim Pool (T10404R)
- INTERMATIC Electromechanical Timer, 24-Hour, DPST (T104PCD82)
- Intermatic Electromechanical Timers