Shop All Electromechanical Timers
Intermatic
Electromechanical Timer, 24 Hour, 4pst
Mfr # T1471BR
Zoro # G0346604
product price: $226.70
/ea
Free Shipping & Returns
$226.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Amps 40 A
- Enclosure Type STEEL
- Min. Time Setting 1 hr
- Max. Time Setting 23 hr
Product Information
- Brand Intermatic
- MFR # T1471BR
- Zoro # G0346604
- UPC # 78275179011
- Country of Origin Mexico
- Category Electromechanical Timers
Dimensions
Depth | 3 5/8 in |
Width | 5 1/2 in |
Height | 9 7/16 in |
Wire Size Max | #8 AWG |
Product Height | 10.125 in; 257.2 mm |
Product Depth | 3.625 in; 92.1 mm |
Product Width | 6.5 in; 165.1 mm |
Wire Size Min | #14 AWG |
Product Depth (in) | 3.625 |
Product Height (in) | 10.125 |
Product Width (in) | 6.5 |
Description
Electromechanical Timer, 24-Hour, Number of Poles 4, Contact Form 4PST-NO, Voltage 120V AC, Amps 40 A, Contact HP @ 120V 2 hp, Contact HP @ 240V 5 hp, Day Skipper Yes, Enclosure Type Steel, Finish Metal Enclosure has Gray Enamel, NEMA Rating 3R, Min. Time Setting 1 hr, Max. Time Setting 23 hr, Max. On/Off Cycles 12, Width 5 1/2 in, Depth 3 5/8 in, Height 9 7/16 in, Number of Trippers Included 2, Extra Trippers 11Z965
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GO POWER! GP-AGM-224-6V, 224 AMP HOUR 6 VOLT AGM BATTERY (77606)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WALNUT BROWN (RE151-WB)
- ABB AF09Z-30-10-23, AF09Z 3P CONTR, 1NO, 100-250VAC/ (AF09Z-30-10-23)
- VELVAC Male Bullet Discon, Blue, 16-14AWG, PK10 (30369)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (GMXST-I-240)
- INTERMATIC Electromechanical Timer, 24 hr, 2 Poles, DPST-NO, 208 to 277V AC, 40 A, NEMA 1, Steel, Gray Enamel (T104)
- INTERMATIC Control System /w Trans/300W PwrCtr/T104M Mech (T10004RT3)
- INTERMATIC Electromechanical Timer, 24 Hour, 1 Poles (T171)
- INTERMATIC Mechanical Time Switch in Enclos 24-Hour (T101P3)
- INTERMATIC Control System w Trans/300W Load Ctr/T104M (T40004RT3)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (MIL72ASTUZH-240)
- Intermatic Electromechanical Timers