Shop All Irrigation & Sprinkler Timers
Intermatic
Electromechanical Irrigation Timer, 2 HP
Mfr # R8806R108C
Zoro # G3005913
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. On/Off Cycles 30
- Contact Form DPST-NO
- Depth 3 5/8 in
- NEMA Rating 3R
- Max. Time Setting 23-3/4 hr
Product Information
- Brand Intermatic
- MFR # R8806R108C
- Zoro # G3005913
- UPC # 999999999993
- Country of Origin Mexico
- Category Irrigation & Sprinkler Timers
Dimensions
Depth | 3 5/8 in |
Height | 9 3/8 in |
Width | 5 1/2 in |
Details
Item | Electromechanical Irrigation Timer |
Max. On/Off Cycles | 30 |
Contact Form | DPST-NO |
NEMA Rating | 3R |
Max. Time Setting | 23-3/4 hr |
Enclosure Type | Steel |
Extra Trippers | 2E132 |
Description/Special Features | 24 Hour Time Dial with Manual Override, Synchronous Clock Motor and Separate Grounding Terminal, 34 Trippers |
Amps | 25 A |
Nominal Max. Time Setting | 24 hr |
Day Skipper | Yes |
Number of Poles | 2 |
Voltage | 208 to 277V AC |
Mount | Panel |
Time Setting Range | 12 min. to 23-3/4 hr. |
Min. Time Setting | 12 min |
Description
Electromechanical Irrigation Timer, Number of Poles 2, Contact Form DPST-NO, Voltage 208 to 277V AC, Amps 25 A, Day Skipper Yes, Enclosure Type Steel, NEMA Rating 3R, Min. Time Setting 12 min, Max. Time Setting 23-3/4 hr, Max. On/Off Cycles 30, Width 5 1/2 in, Depth 3 5/8 in, Height 9 3/8 in, Extra Trippers 2E132, Description/Special Features 24 Hour Time Dial with Manual Override, Synchronous Clock Motor and Separate Grounding Terminal, 34 Trippers, Mount Panel, Nominal Max. Time Setting 24 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 1379 Wire Rope Clamp 3/4" 19mm For Universal Products (OTK20-0318)
- CORE TARPS 20 ft L x 0.5 mm H x 20 ft W Heavy Duty 10 Mil Tarp, Blue, Polyethylene (CT-605-20X20)
- BIG ROCK SPORTS 14OZ Fluo Beetle Spin (BSVP1/4-FC)
- OREGON Platinum Gatorline SuperTwist Trimmer Line, .080" by 414', 1Lb Donut (20-118)
- PRIME Ez-Set Outdr Dig Timer (TNODP23-RC)
- MELNOR Water Timer Digital 2Zn (73100)
- RAIN BIRD Electronic Hose End Timer, LCD (1ZEHTMR)
- MELNOR Melnor 7698491 1 Zone Black Water Timer (7698491)
- THRIFCO PLUMBING 25251 One-Zone Deluxe Timer (8430455)
- AQUA JOE 2-Zone Electronic Water Timer | Customizable Programs | 2 Connections (AJ-ET2Z)
- PRIME In Wall Sprng Wnd Timer (TNIW060-RC)
- Intermatic Watering & Irrigation