Shop All Electrical Box Covers
Intermatic
Electrical Box Cover, 2 Gang, UV Stabilized Polycarbonate
Mfr # WP5225C
Zoro # G1771429
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Plastic In-Use Weatherproof Cover,2-Gang
- Number of Gangs 2
- Depth 2-3/4 in
- Material UV Stabilized Polycarbonate
- Height 6 in
Product Information
- Brand Intermatic
- MFR # WP5225C
- Zoro # G1771429
- UPC # 078275145351
- Country of Origin Mexico
- Category Electrical Box Covers
Dimensions
Depth | 2-3/4 in |
Height | 6 in |
Details
Item | Electrical Box Cover |
Accessory Type | Plastic In-Use Weatherproof Cover,2-Gang |
Number of Gangs | 2 |
Material | UV Stabilized Polycarbonate |
Sub-Category | Covers |
Description
Plastic In-Use Weatherproof Cover,2-Gang
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL8300RED)
- PANDUIT 16-14 AWG Nylon Ring Terminal 1/4" Stud PK100, Insulation Color: Blue (PNF14-14R-C)
- DAYTON Illuminated Push Button, 22 mm, 1NO/1NC, Green (30G205)
- KABLE KONTROL Kable Kontrol® Stainless Steel Metal Zip Ties - 15" Long - 200 Lbs Tensile Strength - 100 pcs / Pack (SSCT15)
- INTERMATIC Electrical Box Cover, 1 Gang, UV Stabilized Polycarbonate (WP5000C)
- INTERMATIC Electrical Box Cover, Single, 1 Gang, Polycarbonate (WP1150C)
- INTERMATIC Plastic In-Use Weatherproof Cover, Single, 1 Gang, Polycarbonate (WP1110C)
- INTERMATIC Weatherproof Cover, 2 Gang, Polycarbonate (WP1220C/8)
- INTERMATIC Weatherproof Cover, Double, 2 Gang, Die-Cast Aluminum (WP1030MXD)
- INTERMATIC While In Use Weatherproof Cover, Single, 1 Gang, Die-Cast Aluminum (WP1010MXD)
- SOUTHWIRE Electrical Box Cover, Round, Galvanized Steel (54C1-UPC)
- Intermatic Electrical Box Covers