Shop All Wall Switch Timers
Intermatic
Digital Timer, 7-Day, SPST, 120V, Ivory
Mfr # EI500C
Zoro # G1542651
product price: $43.25
/ea
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Max. Time Setting 7 day
- Min. Time Setting 1 min
- Max. On/Off Cycles 14
- Color Ivory
Product Information
- Brand Intermatic
- MFR # EI500C
- Zoro # G1542651
- UPC # 78275105218
- Country of Origin China
- Category Wall Switch Timers
Dimensions
Depth | 1 3/4 in |
Width | 1 5/8 in |
Product Height (in) | 4.125 |
Product Width (in) | 1.75 |
Product Depth (in) | 1.4375 |
Description
Wall Switch Timer, Min. Time Setting 1 min, Max. Time Setting 7 day, Max. On/Off Cycles 14, Voltage 120V AC, Watts 1800, Amps 15, 1-Pole, HP @ 120V 1/4 hp, Type of Switch Electronic, Color Ivory, Width 1 5/8 in, Style Weekly, Depth 1 3/4 in, Battery Type Nickel-Metal Hydride, Features CFL, Fluorescent, Incandescent, LED Application Compatibilities, Standards UL Listed (E76987)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Industrial Snap Action Switch, Hinge, Lever, Short Actuator, SPDT, 20A @ 480V AC Contact Rating (A-20GV21)
- REMINGTON INDUSTRIES Quick Connect Terminals, Male, PVC Insulated, 10-12 AWG Wire, Yellow, 10 Pcs (MDD5.5-250-10)
- KABLE KONTROL Kable Kontrol® Zip Ties - 4" Long - 100 Pc Pk - Orange color - Nylon - 18 Lbs Tensile Strength (CT204CL-ORANGE)
- EATON Cutler-Hammer Non-Illum Selector Swtch, 30mm, 3 Pos, Knob (10250T1343)
- INTERMATIC Portable Outdoor Timer (HB11KD89)
- INTERMATIC Timer, Mechanical, 120V, 20A, Wall Switch (KM2STU-1G)
- INTERMATIC Auto Shut Off Timer, Almond, 1/4 HP (EI210LA)
- INTERMATIC Timer, Mechanical, 120V, 15A, Wall Switch (E1010)
- INTERMATIC Water Htr Timer 40A (WH40D89)
- INTERMATIC Timer, Elect., Wall Switch, 120-277V, 20A, WH (EI400WC)
- Intermatic Wall Switch Timers