Shop All Wall Switch Timers
Intermatic
Auto Shut Off Timer, Almond, 1/4 HP
Mfr # EI200LA
Zoro # G1497535
product price: $43.95
/ea
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Countdown
- Max. Time Setting 30 min
- Min. Time Setting 5 min
- Max. On/Off Cycles 1
- Voltage 120V AC
Product Information
- Brand Intermatic
- MFR # EI200LA
- Zoro # G1497535
- UPC # 78275100572
- Country of Origin China
- Category Wall Switch Timers
Dimensions
Depth | 1 1/2 in |
Width | 1 3/4 in |
Length | 2 3/4 in |
Length (Straight Wireway) | 2 3/4 in |
Product Depth (in) | 1.438 |
Product Height (in) | 4.125 |
Product Width (in) | 1.688 |
Description
Countdown Timer, Min. Time Setting 5 min, Max. Time Setting 30 min, Max. On/Off Cycles 1, Voltage 120V AC, Watts 1800, Amps 15, 1-Pole, HP @ 120V 1/4 hp, Type of Switch Electronic, Color Almond, Length 2 3/4 in, Width 1 3/4 in, Style Wall Switch, Depth 1 1/2 in, Standards UL
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1400 lb, 8 in (073041281)
- EATON BUSSMANN Pwr Dist Block, 840A, 1P, 2AWG-600 MCM, 600V (16528-1)
- NELSON Connectors 1 Male 1 Fem Brass (801904-1002)
- MUTUAL INDUSTRIES 11" Locking Ties Neon Red(2Pk) (M14970-179-11)
- INTERMATIC Timer, Elect, WallSwitch, 120-277V, 20A, LtAl (EI400LAC)
- INTERMATIC Auto Shut Off Timer, White, 1/4 HP (EI200W)
- INTERMATIC Dgtl In Wll Timr Wh 30M (EC200WK)
- INTERMATIC Electronic Timer, 7-Day, SPDT, 120-277 V (EI600WC)
- INTERMATIC Electronic Timer, 1-2-4-8-Hr, SPST, 120 V (EI220W)
- INTERMATIC On/Off Metal Trippers (156T1978AD12)
- SENSORSWITCH Timer Switch, 60 Min, White (PTS 60 WH)
- Intermatic Wall Switch Timers