Shop All Task Chairs
Interion By Global Industrial
Interion Task Chair With 19inH Back & Adjustable Arms, Fabric, Black
Mfr # 594140BK
Zoro # G511865140
Free Shipping & Returns
$211.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Interion By Global Industrial
- MFR # 594140BK
- Zoro # G511865140
- UPC # 707022016773
- Country of Origin Taiwan, Province of China
- Category Task Chairs
Description
Fully adjustable seat height and angle help ensure that the body is kept in an ergonomically balanced position. Roomy 18in sq. seat has extra thick3 1/2in padding that is covered in long lasting, durable acrylic fabric upholstery for an attractive look. Waterfall contoured seat helps to reduce stress on knees and helps ensure proper circulation. Contoured back provides lumbar support and encourages proper posture. Poly-shell back and seat base wonftt rip, chip or dent. 18in to 23-1/4in seat height adjustment. Operator features a 17 1/2inW x 19inH back. Height adjustable T-arms align arms and wrists correctly for data entry work. Arms also adjust side to side. Polypropylene five-blade base with 2in dual-wheel carpet casters provide easy mobility. Easy assembly. Brand is Interion By Global Industrial. 2 Year Limited Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLEMAN Air Mattress, Queen, 78inLx60inW, 120V Pump (2000025764)
- ALERA Alera Brosna Series Mid-Back Task Chair, Supports Up to 250 lb, 18.15" to 21.77" Seat Height, Brown (ALEBRN42B59)
- MAGIC SKIRT Bed Skirt FRE34414WHIT03 14 in. Ruffled Bed Skirt White - Queen (FRE34414WHIT03)
- WADDELL Early American Series Table Leg, 2134 in H, Hardwood, Smooth Sanded (2572)
- INTERION BY GLOBAL INDUSTRIAL Interion Mesh Back Task Stool w/ Flip-Up Arms, Black (695944)
- OFFICESOURCE Crossway Collection Mesh Back Task Chair with Black Base (610FBK)
- LORELL Task Chair, 18.10" to 21.70", Adjustable Arms, Black (LLR66128)
- ALERA Brosna Mid-Back Task Chair, Up to 250 lb, 18.15" to 21.77 Seat Height, Black Seat/Back, Black Base (ALEBRN42B19)
- FLASH FURNITURE Vinyl Contemporary Chair, 16-3/4" to 21-3/4, Black (GO-1691-1-BK-GG)
- BEVCO Polyurethane Desk Chair, 16" to 21", No Arms, Black (V7007HC)
- ALERA Alera® Everyday Task Stool - Leather - Black (TE4619)
- Interion By Global Industrial Office Chairs