Shop All Folding Chairs
Interion By Global Industrial
Interion Folding Chair, Fabric, Beige
Mfr # 607864BG
Zoro # G811864768
Sold in multiples of 4 for $227.96
$227.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Interion By Global Industrial
- MFR # 607864BG
- Zoro # G811864768
- UPC # 707022490658
- Country of Origin China
- Category Folding Chairs
Description
Durable Construction, classic design and easy portability make these chairs ideal for many uses. Large 16in sq. seat, 18inW x 7-1/2inH back. Scratch and chip-resistant powder coated finish. Fabric Padded Folding Chair has a 1-1/2in foam cushioned seat and back, upholstered in durable easy to clean fabric. Sold 4 per carton of a color. 1 Year Limited Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDLUND Knife and Gear Kit, PK6 (KT2700)
- HOWARDLIGHTING Howard Lighting HL03143RW Combo Exit & Emergency Light with Red Letters (HL03143RW)
- MANHATTAN COMFORT Anderson End Table 2.0 in Cream (ET005-CR)
- TUHOME 21.6 in. W, 19.6 in. L, 15.3 in. H, Black (MLW6580)
- FLASH FURNITURE Fabric Folding Chair, Navy, 1" Padded Seat (HA-MC309AF-NVY-GG)
- FLASH FURNITURE Hercules Series Plastic Folding Chair Blue - 10 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (10-LE-L-3-BLUE-GG)
- FLASH FURNITURE Commercial Aluminum Restaurant Stack Chair w/ Arms (4-TLH-017B-GG)
- FLASH FURNITURE Navy Blue Fabric Banquet Chair (4-FD-C01-ALLGOLD-2056-GG)
- REGENCY Regency Ace Vinyl Guest Stacking Chair with Arms (18 pack)- Black (2125LBK18PK)
- FLASH FURNITURE Folding Chair, Bubblegum Pink (HF3-PINK-GG)
- FLASH FURNITURE Soft Black Fabric Chiavari Chair Cushion, PK22 (22-LE-L-C-BLACK-GG)
- Interion By Global Industrial Seating