Shop All Room Dividers
Interion By Global Industrial
Interion Deluxe Electric Office Partition Panel, 48-1/4inW x 47-1/2inH, Tan
Mfr # 277552ETN
Zoro # G411826579
product price: $488.28
/ea
Free Shipping & Returns
$488.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Interion By Global Industrial
- MFR # 277552ETN
- Zoro # G411826579
- Country of Origin Multiple
- Category Room Dividers
Description
Interion By Global Industrial deluxe partition panels feature a wood accent at the top of the panel. Measuring 48-1/4 inches, wood cap attaches to top of partition, trimming panels with a Cherry finish. Cap measures 1-1/2in high and 1-3/4in deep. Raceway partitions create private offices and cubicles with built-in power options for computers and other electric equipment. Raceways provide convenient access for data cables & electrical wiring to keep office spaces clean and clear of visible wires. Electric and non-electric panels can be connected together to only place power where you need it. Panel is flame retardant to meet California 117 flammability standard. 1-3/4in thick fabric upholstered panels feature an interior engineered wood MDF frame and honeycomb core covered with heavy tackable liner for structural strength. 4inH Black powder coated steel raceways include UL listed modular electric components cables & receptacles and cable management openings for phone & data cables. Removable raceway covers allow easy wiring access. Panels with Electric raceways include built-in double-sided power box with four circuit 1 receptacles and modular cables. Each power box can accept up to 6 receptacles; maximum 3 per side additional Receptacles sold separately. Use included blanks to cover unused openings. 36-1/4inW Electric Panel includes one double-sided power box. Includes adjustable leveling feet for uneven surfaces. 1 Year Limited Warranty. Note: These panels do not include cable connection to a power source, which are sold separately. For hardwire installation, please see models 249054 72in or 249055 144in. For plug in installation , please see model 249066.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Fold Training Table, Wht, 18X72, 18" X 72" X 29", Plastic Top, White (DAD-YCZ-180-GW-GG)
- REGENCY Regency 60 x 30 in Rectangle Double Sided Table Top- Ash Grey or White (TTRC6030AGWH)
- UNITED VISUAL PRODUCTS Poster Frame, Black, 24 x 36 in., Acrylic (UVNSF2436)
- BAXTON STUDIO Barrington Modern and Contemporary Black Finished Metal Accent Wall Mirror (189-11895-ZORO)
- INTERION BY GLOBAL INDUSTRIAL Interion Deluxe Office Partition Panel, 48-1/4inW x 73-1/2inH, Gray (277530GY)
- VERSARE Room Divider 360 Folding Portable Partition 19'6" x 6' Slate Fabric (1172719)
- GLOBAL INDUSTRIAL Clear Mobile Divider, Acrylic, 30W x 75H (695869)
- QUARTET Matrix Cubicle Partition Hangers, 2/ST, Black 0 (MCH10)
- LUXOR Modular Wall Room Divider System - Black Frame - 53in. x 70in. Add-On Wall - Wide Paneling (MW-5370-XWCGWB)
- DV8 OFFROAD DV8 JL/ GLADIATOR ROCK DOORS FRONT (RDJL-01F)
- SWIFTWALL PRO SwiftWall Pro Reusable Class C Fire Rated Modular Panel System Single Door Panel (DSAA08W)
- Interion By Global Industrial Room Dividers