Shop All Stacking Chairs
Interion By Global Industrial
Interion Banquet Chair with Square Back, Vinyl, 1-1/2in Seat Thickness, Black
Mfr # 695862
Zoro # G611864951
Sold in multiples of 4 for $361.40
Free Shipping & Returns
$361.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Interion By Global Industrial
- MFR # 695862
- Zoro # G611864951
- UPC # 707022462143
- Country of Origin United States
- Category Stacking Chairs
Description
Stackable for increased storage capabilities. Seat cushions are upholstered in low maintenance vinyl. Tapered backrest features a handle for easy transport. Improve your guest's dining experience with the Interion Banquet Chair. This chair brandishes a thick, pullover-style, foam-padded cushion covered with easy-to-clean vinyl. The chair's plywood core, within both the seat and tapered backrest which features a built-in handle for easy moving and stacking, provides stability for the user. The 19-gauge square tubular steel frame includes under-seat bars to provide excellent support along with plastic glides to avoid marring floor surfaces. You can safely stack up to 10 chairs, each with eight plastic bumpers attached to protect its attractive black powder-coated finish. Comes assembled. 10-Year Limited Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Interion All Mesh Stool with Arms - Black (695727A)
- FLASH FURNITURE 21"W Navy Blue Dot Fabric Church Chair w/Book Rack, 4PK (4-FD-CH0221-4-GV-S0810-BAS-GG)
- FLASH FURNITURE Mahgny Bar Table, X-Base w/Burg Seats, 30", 30" W, 30" L, 42" H, Laminate Top, Wood Grain (HDBF1026-GG)
- FLASH FURNITURE Black 3 x 20 Traditional Persian Style Area Rug (NR-RG24-315-BK-GG)
- FLASH FURNITURE Advantage Navy Student Stack School Chair, 12" (ADV-SSC-12NAVY)
- FLASH FURNITURE Black Plastic Stack Chair with Lumbar Support (RUT-NC618-BK-GG)
- NATIONAL PUBLIC SEATING Stacking Chair 8800 Series, Plastic Navy Blue (88041104)
- SAFCO CHAIR, VY STACK W/CASTER (SAF4291BL)
- KFI Julep Stack Chair, w/Flex Poly Shell, Blck (2500CH-BLACK)
- FLASH FURNITURE White/Navy PE Rattan Stacking Paris Chair, 2PK (2-SDA-AD642001-F-WHNVY-NAT-GG)
- NATIONAL PUBLIC SEATING Stacking Chair, 9200 Series, Fabric Blue (9254-BT)
- Interion By Global Industrial Stacking Chairs