Shop All Storage Bins
Interdesign
Storage Bin, Clear, 5 in W
Mfr # 64530
Zoro # G8670607
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 10 in L x 6 in W x 5 in H
- Color Clear
- Material Plastic
- Overall Length 10 in
- Overall Width 6 in
Product Information
- Brand Interdesign
- MFR # 64530
- Zoro # G8670607
- UPC # 81492645306
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall L x W x H | 10 in L x 6 in W x 5 in H |
Overall Length | 10 in |
Overall Width | 6 in |
Overall Height | 5 in |
Details
Color | Clear |
Material | Plastic |
Item | Storage Bin |
Description
The INTERDESIGN - 64530 Storage Bin is designed with dimensions of 10 inches in length, 6 inches in width, and a height of 5 inches. These measurements provide an adequate amount of storage space for various items while maintaining a compact design that can fit comfortably within different settings. The clear color offers the advantage of easy visibility into the contents stored inside without needing to open or move the bin.
Crafted from plastic material, this storage bin provides durability and longevity, making it suitable for regular use. Its clear finish not only contributes to its aesthetic appeal but also enhances practicality by allowing users to quickly identify what's stored inside. This feature can significantly streamline organization processes and improve efficiency.
As a single item offering, the INTERDESIGN - 64530 Storage Bin is built to serve diverse needs across multiple industries. Its compatibility with numerous small items makes it versatile enough for general use cases where organized storage solutions are necessary.
Crafted from plastic material, this storage bin provides durability and longevity, making it suitable for regular use. Its clear finish not only contributes to its aesthetic appeal but also enhances practicality by allowing users to quickly identify what's stored inside. This feature can significantly streamline organization processes and improve efficiency.
As a single item offering, the INTERDESIGN - 64530 Storage Bin is built to serve diverse needs across multiple industries. Its compatibility with numerous small items makes it versatile enough for general use cases where organized storage solutions are necessary.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Liner, 85 gal, 6 mil, Natural, PK40 (G427206F)
- KEE SAFETY Kee Klamp Single Socket Tee, 3/4 Dia., (10-5)
- LITTLE GIANT Workbench, Steel, 36" W, 30" D (WW-3036-HD)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves (6940)
- INTERDESIGN 60 oz Storage Bin, Plastic, 3.9 in W, 6 in H, Clear, 10 in L (71630)
- INTERDESIGN STORAGE BIN CLEAR 5""W (64730)
- INTERDESIGN STORAGE BIN CLEAR 8""W (70530)
- INTERDESIGN STORAGE BIN CLEAR 8""W (71230)
- INTERDESIGN STORAGE BIN CLEAR 6""W (71530)
- INTERDESIGN CTLRY ORGNZR CLR 14.25""W (57430)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 3 in H, Black, 7 3/8 in L (QUS220BK)
- Interdesign Storage Bins