Shop All Storage Bins
Interdesign
ORGANIZER BIN CLEAR 4""W
Mfr # 64630
Zoro # G7659599
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
Product Information
- Brand Interdesign
- MFR # 64630
- Zoro # G7659599
- UPC # 81492646303
- Country of Origin United States
- Category Storage Bins
Details
Color | Clear |
Item | Storage Bin |
Description
The INTERDESIGN - 64630 Storage Bin is a versatile and functional storage solution suitable for various organizational needs. Its dimensions are not specified, but its clear design allows you to easily view the contents without having to open or disturb the bin. This feature can be particularly beneficial in environments where quick identification of stored items is necessary.
Constructed from transparent material, this storage bin offers durability while maintaining a sleek and modern aesthetic. The clear color provides an unobtrusive presence that blends seamlessly with any decor style, making it a fitting choice for diverse settings. The sturdy build of the INTERDESIGN - 64630 Storage Bin ensures it can hold up under regular use while retaining its shape and appearance.
As an individual item purchase, this storage bin offers flexibility as it can be used as a standalone unit or combined with other bins for customized organization solutions. It's designed to accommodate various types of items, enhancing orderliness in your space. Please note that specific compatibility details are not provided; however, its general design makes it adaptable for multiple uses within different environments.
Constructed from transparent material, this storage bin offers durability while maintaining a sleek and modern aesthetic. The clear color provides an unobtrusive presence that blends seamlessly with any decor style, making it a fitting choice for diverse settings. The sturdy build of the INTERDESIGN - 64630 Storage Bin ensures it can hold up under regular use while retaining its shape and appearance.
As an individual item purchase, this storage bin offers flexibility as it can be used as a standalone unit or combined with other bins for customized organization solutions. It's designed to accommodate various types of items, enhancing orderliness in your space. Please note that specific compatibility details are not provided; however, its general design makes it adaptable for multiple uses within different environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 T-Slot Cover, For 15S (2110)
- ZORO SELECT Drum Lock, Plug-N-Lok, 2 In. Dia. (PNL2)
- PLANO Plano Molding 1712-00 Ammo Can - 13-3/4"L x 7"W x 8-3/4"H, OD Green (171200)
- ZORO SELECT Wire Shelving Unit, 24"D x 72"W x 74"H, 4 Shelves, Black (2KPN9)
- INTERDESIGN CTLRY ORGNZR CLR 14.25""W (57430)
- INTERDESIGN STORAGE BIN CLEAR 5""W (64730)
- INTERDESIGN STORAGE BIN CLEAR 6""W (71530)
- INTERDESIGN Storage Bin, Clear, 5 in W (64530)
- INTERDESIGN STORAGE BIN CLEAR 8""W (70530)
- INTERDESIGN 60 oz Storage Bin, Plastic, 3.9 in W, 6 in H, Clear, 10 in L (71630)
- MOR/RYDE STORAGE BOX For Use With Fold Up Steps; 27-3/4 Inch Width x 10 Inch Height x 10-1/2 Inch Depth (SP54-099)
- Interdesign Storage Bins