Shop All Food Bags
Inteplast Group
Food Bags, 22 qt, 1.2 mil, 10" x 24", Clear, PK500
Mfr # PB100824XH
Zoro # G5230931
product price: $56.79
/pk 500, $0.11/ea
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material Plastic
- Depth 8"
- Width 10"
- Thickness 1.2 mil
- Color Clear
Product Information
- Brand Inteplast Group
- MFR # PB100824XH
- Zoro # G5230931
- UPC # 762935995270
- Country of Origin China
- Category Food Bags
Dimensions
Depth | 8" |
Width | 10" |
Height | 24" |
Details
Bag Item | Bags |
Bag Material | Plastic |
Thickness | 1.2 mil |
Color | Clear |
Load Capacity | 22 qt |
Closure | Twist |
Standards | FDA Approved |
Application | Foodservice |
Grade | Super Extra Heavy-Duty |
Description
Inteplast Group Food Bags, 22 qt, 1.2 mil, 10" x 24", Clear, 500/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERCER CUTLERY Paring Knife, 3-1/2 Inch (M18170)
- METRO SINGLE MOUNTING BRACKET (9975C)
- EDLUND Pv-1P Pulse Valve (V025)
- APW Element- 120V 832W (93300017)
- INTEPLAST GROUP Food Bags, 2 qt, 0.68 mil, 6" x 12", Clear, PK1000 (PB060312)
- INTEPLAST GROUP Food Bags, 8 qt, 1 mil, 8" x 18", Clear, PK1000 (PB080418H)
- INTEPLAST GROUP Food Bags, 16 oz, 0.68 mil, 4" x 8", Clear, PK1000 (PB040208)
- INTEPLAST GROUP Food Bags, 8 qt, 0.68 mil, 8" x 18", Clear, PK1000 (PB080418R)
- INTEPLAST GROUP Food Bags, 0.75 mil, 5" x 18", Clear, PK1000 (PB050418)
- INTEPLAST GROUP Food Bags, 0.75 mil, 10" x 14", Clear, PK1000 (PBR1014)
- ZIPLOC Double Zipper Seal Reclosable Bag 15" x 13", 2.6 mil, Clear, Pk100 (682254)
- Inteplast Group Food Bags