Shop All Trash Bags
Inteplast Group
60 gal Trash Bags, 43 in x 46 in, Heavy-Duty, 14 microns, Clear, 200 PK
Mfr # VALH4348N16
Zoro # G5202685
product price: $47.99
/pk 200, $0.24/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60 gal
- Strength Rating Heavy-Duty
- Bag Closure Type Tie
- Material Formosa Resins
- Thickness 14 microns
Product Information
- Brand Inteplast Group
- MFR # VALH4348N16
- Zoro # G5202685
- UPC # 762935998431
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 43 in x 46 in |
Width | 43 in |
Height | 46 in |
Details
Capacity | 60 gal |
Strength Rating | Heavy-Duty |
Bag Closure Type | Tie |
Material | Formosa Resins |
Thickness | 14 microns |
Color | Clear |
Item | Trash Bags |
Package Configuration | 8 Rolls of 25 Bags |
Bags Per Roll | 200 |
Application | Can Liner |
Description
Inteplast Group High-Density Commercial Can Liners Value Pack, 60 gal, 14 microns, 43" x 46", Clear, 200/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bellows Plunger, Polyethylene, CupSize5In. (12G689)
- HIRETECH Abrasive Sheet, Adhesive Back 40Grit, PK50 (01750)
- DIVERSEY Cleaner and Deodorizer, 32 oz. Hose End Connection Bottle, Floral (94266359)
- GOODWAY TECHNOLOGIES Nylon Brush, Blue for 9/16" ID tubes with 1/4-28 M thread & jam nut (GTC-211-9/16)
- INTEPLAST GROUP 60 gal Trash Bags, 43 in x 46 in, Extra Heavy-Duty, 19 microns, Black, 150 PK (VALH4348K22)
- INTEPLAST GROUP 10 gal Trash Bags, 24 in x 24 in, 6 microns, Natural, 1000 PK (EC242406N)
- INTEPLAST GROUP 30 gal Trash Bags, 30 in x 36 in, Super Heavy-Duty, 0.9 mil, Black, 200 PK (WSL3036XPK)
- INTEPLAST GROUP High Density Commercial Can Liners 24x33 6 Mic - Black (IBS EC243306K)
- INTEPLAST GROUP 60 gal Trash Bags, 38 in x 58 in, Super Extra Heavy-Duty, 1.2 mil, Black, 100 PK (ECI385812K)
- INTEPLAST GROUP High Density Commercial Can Liners 43x48 16 Mic - Natural (IBS VALH4348N16)
- DEMOBAGS Mini Bulk Bag 900Lb (MB900)
- Inteplast Group Trash Bags