Shop All Trash Bags
Inteplast Group
60 gal Trash Bags, 38 in x 60 in, Heavy-Duty, 17 microns, Black, 200 PK
Mfr # S386017K
Zoro # G5202055
original price:
$66.99
10% off
new price: $59.69
/pk 200, $0.30/ea
$59.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60 gal
- Strength Rating Heavy-Duty
- Bag Closure Type Tie
- Material Formosa Resins
- Thickness 17 microns
Product Information
- Brand Inteplast Group
- MFR # S386017K
- Zoro # G5202055
- UPC # 762935901165
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 38 in x 60 in |
Height | 60 in |
Width | 38 in |
Details
Capacity | 60 gal |
Strength Rating | Heavy-Duty |
Bag Closure Type | Tie |
Material | Formosa Resins |
Thickness | 17 microns |
Color | Black |
Item | Trash Bags |
Bags Per Roll | 200 |
Package Configuration | 8 Rolls of 25 Bags |
Application | Can Liner |
Description
Inteplast Group High-Density Interleaved Commercial Can Liners, 60 gal, 17 microns, 38" x 60", Black, 200/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Metal Leg (FG3975L7BLA)
- MILWAUKEE TOOL Fleece Dust Bags, 5 PK (49-90-1999)
- MIRACLE SEALANTS Sealer, Bottle, 16 oz., Ready to Use, PK6 (SEENPT6)
- BRONCO 44 gal Round Trash Can, Black (84104403)
- INTEPLAST GROUP 60 gal Trash Bags, 38 in x 60 in, Extra Heavy-Duty, 22 microns, Clear, 150 PK (S386022N)
- INTEPLAST GROUP 43 x 30 in. Low Density Liner - Yellow (BR3043SPY)
- INTEPLAST GROUP 38 x 60 in. 12 Micron High-Density Can Liner - Clear (IN33537)
- INTEPLAST GROUP 60 gal Trash Bags, 38 in x 58 in, Extra Heavy-Duty, 19 microns, Black, 150 PK (VALH3860K22)
- INTEPLAST GROUP 60 gal Trash Bags, 43 in x 48 in, Heavy-Duty, 16 microns, Black, 200 PK (S434816K)
- INTEPLAST GROUP 16 gal Trash Bags, 24 in x 33 in, Light-Duty, 5 microns, Natural, 1000 PK (EC2433N)
- PARTNERS BRAND 33 gal Trash Bags, 1.5 Mil, Blue, 100 PK (CL8006)
- Inteplast Group Trash Bags