Shop All Trash Bags
Inteplast Group
56 gal Trash Bags, 43 in x 48 in, Extra Heavy-Duty, 22 microns, Natural, 200 PK
Mfr # S434822N
Zoro # G5216152
product price: $79.59
/pk 200, $0.40/ea
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strength Rating Extra Heavy-Duty
- Bag Closure Type Tie
- Material Formosa Resins
- Thickness 22 microns
- Size 43 in x 48 in
Product Information
- Brand Inteplast Group
- MFR # S434822N
- Zoro # G5216152
- UPC # 762935996178
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 43 in x 48 in |
Height | 48 in |
Width | 43 in |
Details
Capacity | 56 gal |
Strength Rating | Extra Heavy-Duty |
Bag Closure Type | Tie |
Material | Formosa Resins |
Thickness | 22 microns |
Color | Natural |
Item | Trash Bags |
Bags Per Roll | 200 |
Package Configuration | 8 Rolls of 25 Bags |
Application | Can Liner |
Description
Inteplast Group High-Density Interleaved Commercial Can Liners, 56 gal, 22 microns, 43" x 48", Natural, 200/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Dispenserosable Towel, Plastic, White (56630/01)
- INTERCON CHEMICAL Liquid RTG Glass & Multi-Surface Cleaner, Clear Blue, Marine Breeze, 6 PK (FICCB-GP-6X34-RGLS)
- FEBREZE Air Refresher, Linen and Sky Scent, 8.8 oz. Multi, PK 6 (PGC96256CT)
- UNGER Sprayer on a Belt Replacement Trigger (12946)
- INTEPLAST GROUP 33 gal Trash Bags, 33 in x 40 in, Extra Heavy-Duty, 22 microns, Black, 250 PK (S334022K)
- INTEPLAST GROUP 60 gal Trash Bags, 38 in x 60 in, Extra Heavy-Duty, 22 microns, Clear, 150 PK (S386022N)
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 48 in, Extra Heavy-Duty, 22 microns, Black, 150 PK (S404822K)
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 46 in, 14 microns, Natural, 250 PK (VALH4048N16)
- INTEPLAST GROUP 30 gal Trash Bags, 30 in x 36 in, Super Heavy-Duty, 0.9 mil, Black, 200 PK (WSL3036XPK)
- INTEPLAST GROUP 10 gal Trash Bags, 24 in x 24 in, Light-Duty, 6 microns, Black, 1000 PK (EC242406K)
- HERITAGE 33 gal Trash Bags, 33 in x 40 in, Heavy-Duty, 16 microns, Natural, 250 PK (Z6640VN R01)
- Inteplast Group Trash Bags