Shop All Trash Bags
Inteplast Group
30 gal Trash Bags, 30.5 in x 40 in, Super Heavy-Duty, 1 Mil, Blue, 200 PK
Mfr # DTH3040B
Zoro # G4187590
product price: $90.99
/pk 200, $0.45/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 30 gal
- Strength Rating Super Heavy-Duty
- Bag Closure Type Drawstring
- Material Plastic
- Thickness 1 Mil
Product Information
- Brand Inteplast Group
- MFR # DTH3040B
- Zoro # G4187590
- UPC # 762935800123
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 30.5 in x 40 in |
Width | 30.5 in |
Height | 40 in |
Details
Capacity | 30 gal |
Strength Rating | Super Heavy-Duty |
Bag Closure Type | Drawstring |
Material | Plastic |
Thickness | 1 Mil |
Color | Blue |
Item | Trash Bags |
Bags Per Roll | 200 |
Package Configuration | 8 Rolls of 25 Bags |
Application | Can Liner |
Description
Inteplast Group Draw-Tuff Institutional Draw-Tape Can Liners, 30 gal, 1 mil, 30.5" x 40", Blue, 200/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR DUETT Duett Standard Duett, Standard Bath Tissue, Classic, Black (R3500TBK)
- OXICLEAN Laundry Detergent, 160 oz (10 lb) Powder, Orange, 3 PK (CDC3320000108CT)
- VIKAN Tool Wall Bracket, 3 1/4 in L, Green (10132)
- SWIFFER Swiffr Pro Dry Cloth16Ct (33903)
- INTEPLAST GROUP 56 gal Trash Bags, 43 in x 46 in, Heavy-Duty, 11 microns, Clear, 200 PK (VALH4348N12)
- INTEPLAST GROUP 60 gal Trash Bags, 43 in x 46 in, Extra Heavy-Duty, 19 microns, Black, 150 PK (VALH4348K22)
- INTEPLAST GROUP 16 gal Trash Bags, 24 in x 33 in, Light-Duty, 6 microns, Black, 1000 PK (S243306K)
- INTEPLAST GROUP 55 gal Trash Bags, 36 in x 60 in, Super Heavy-Duty, 0.87 mil, Black, 150 PK (S366022K)
- INTEPLAST GROUP 10 gal Trash Bags, 24 in x 24 in, Light-Duty, 8 microns, Natural, 1000 PK (S242408N)
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 48 in, Heavy-Duty, 14 microns, Clear, 250 PK (S404814N)
- INTEPLAST GROUP 56 gal Trash Bags, 43 in x 47 in, Super Heavy-Duty, 1.15 mil, Natural, 100 PK (SLW4347SPNS)
- Inteplast Group Trash Bags