Shop All Trash Bags
Inteplast Group
30 gal Trash Bags, 30 in x 37 in, Medium-Duty, 10 microns, Clear, 500 PK
Mfr # S303710N
Zoro # G5216064
product price: $44.65
/pk 500, $0.09/ea
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 30 gal
- Strength Rating Medium-Duty
- Bag Closure Type Tie
- Material Formosa Resins
- Thickness 10 microns
Product Information
- Brand Inteplast Group
- MFR # S303710N
- Zoro # G5216064
- UPC # 762935900960
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 30 in x 37 in |
Height | 37 in |
Width | 30 in |
Details
Capacity | 30 gal |
Strength Rating | Medium-Duty |
Bag Closure Type | Tie |
Material | Formosa Resins |
Thickness | 10 microns |
Color | Clear |
Item | Trash Bags |
Bags Per Roll | 500 |
Package Configuration | 20 Rolls of 25 Bags |
Application | Can Liner |
Description
Inteplast Group High-Density Interleaved Commercial Can Liners, 30 gal, 10 microns, 30" x 37", Clear, 500/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Air Freshener Dispenser, 3-1/2"H, Wall Mnt (56769)
- PURELL Hand Sanitizer, 1,200mL, FragranceFree, PK2 (7851-02)
- MEDEGEN MEDICAL PRODUCTS Can Liner, 30x36", .4mL, Clear, PK500 (4627)
- LISLE Atlasta Soft Brush (LIS89510)
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 46 in, Heavy-Duty, 12 microns, Clear, 250 PK (VALH4048N14)
- INTEPLAST GROUP 33 gal Trash Bags, 33 in x 40 in, Extra Heavy-Duty, 22 microns, Black, 250 PK (S334022K)
- INTEPLAST GROUP 16 gal Trash Bags, 24 in x 33 in, 6 microns, Natural, 1000 PK (EC243306N)
- INTEPLAST GROUP 60 gal Trash Bags, 43 in x 48 in, Heavy-Duty, 16 microns, Black, 200 PK (S434816K)
- INTEPLAST GROUP 60 gal Trash Bags, 38 in x 60 in, Extra Heavy-Duty, 22 microns, Clear, 150 PK (S386022N)
- INTEPLAST GROUP 30 gal Trash Bags, 30 in x 37 in, Light-Duty, 8 microns, Clear, 500 PK (S303708N)
- WEBSTER 33 gal Trash Bags, M, 0.60 mil (15 Micron), Clear, 250 PK (WBI333916C)
- Inteplast Group Trash Bags