Shop All Trash Bags
Inteplast Group
30 gal Trash Bags, 30 in x 37 in, Heavy-Duty, 16 microns, Clear, 500 PK
Mfr # S303716N
Zoro # G5202959
product price: $78.29
/pk 500, $0.16/ea
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strength Rating Heavy-Duty
- Bag Closure Type Tie
- Material Formosa Resins
- Thickness 16 microns
- Size 30 in x 37 in
Product Information
- Brand Inteplast Group
- MFR # S303716N
- Zoro # G5202959
- UPC # 762935900861
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 30 in x 37 in |
Height | 37 in |
Width | 30 in |
Details
Capacity | 30 gal |
Strength Rating | Heavy-Duty |
Bag Closure Type | Tie |
Material | Formosa Resins |
Thickness | 16 microns |
Color | Clear |
Item | Trash Bags |
Package Configuration | 20 Rolls of 25 Bags |
Bags Per Roll | 500 |
Application | Can Liner |
Description
Inteplast Group High-Density Interleaved Commercial Can Liners, 30 gal, 16 microns, 30" x 37", Clear, 500/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOWARD 1 Pt Golden Oak Restor-A-Finish One-Step Refinisher (RF3016)
- UNGER UNGER Green Window Cleaning System (TRS00)
- 3M Absorbent Pad, 75 gal, 34 in x 38 in, Oil-Based Liquids, White, Polyester, Polypropylene (HP-157)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Blue, Polypropylene, 18 in L Overall (2VGP3)
- INTEPLAST GROUP 33 gal Trash Bags, 33 in x 40 in, Heavy-Duty, 16 microns, Clear, 250 PK (S334016N)
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 48 in, Heavy-Duty, 16 microns, Black, 250 PK (S404816K)
- INTEPLAST GROUP 33 gal Trash Bags, 33 in x 40 in, Heavy-Duty, 16 microns, Black, 250 PK (S334016K)
- INTEPLAST GROUP High Density Commercial Can Liners 40x48 22 Mic - Black (IBS S404822K)
- INTEPLAST GROUP High Density Commercial Can Liners 33x40 16 Mic - Natural (IBS S334016N)
- INTEPLAST GROUP 55 gal Trash Bags, 36 in x 58 in, Heavy-Duty, 13 microns, Clear, 200 PK (VALH3660N12)
- BOARDWALK 45 gal Trash Bags, 40 in x 46 in, Extra Heavy-Duty, 1.1 mil, Clear, 100 PK (BWK531)
- Inteplast Group Trash Bags