Shop All Trash Bags
Inteplast Group
30 gal Trash Bags, 30 in x 36 in, Super Heavy-Duty, 0.9 mil, Black, 200 PK
Mfr # WSL3036XPK
Zoro # G603665924
$48.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 30 gal
- Strength Rating Super Heavy-Duty
- Bag Closure Type Tie
- Material Plastic
- Thickness 0.9 mil
Product Information
- Brand Inteplast Group
- MFR # WSL3036XPK
- Zoro # G603665924
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 30 in x 36 in |
Width | 30 in |
Height | 36 in |
Details
Capacity | 30 gal |
Strength Rating | Super Heavy-Duty |
Bag Closure Type | Tie |
Material | Plastic |
Thickness | 0.9 mil |
Color | Black |
Item | Trash Bags |
Features | Coreless Interleaved Roll |
Package Configuration | Roll |
Application | Can Liner |
Description
Institutional linear low-density bags provide excellent resistance to punctures and tearing. Employs star sealed bottom for even weight distribution. Prime resins used for superior quality.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Cleaning Wipes, 11 in L, 21 in W (78436)
- SCOTT Scott Pro Multifold Paper Towels, 25 PK (KCC01980)
- CONDOR Absorbent Roll, 40 gal, 30 in x 150 ft, Chemical, Hazmat, Yellow, Polypropylene (35ZR34)
- INSTANT POWER PROFESSIONAL Waterless Urinal Cleaner, Clear, 32 oz. (8205)
- INTEPLAST GROUP 30 gal Trash Bags, 30 in x 37 in, Light-Duty, 8 microns, Clear, 500 PK (S303708N)
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 46 in, Extra Heavy-Duty, 0.7 mil, White, 100 PK (WSL4046XHW-2)
- INTEPLAST GROUP 10 gal Trash Bags, 24 in x 24 in, 6 microns, Natural, 1000 PK (EC242406N)
- INTEPLAST GROUP 60 gal Trash Bags, 38 in x 60 in, Heavy-Duty, 17 microns, Clear, 200 PK (S386017N)
- INTEPLAST GROUP 30 gal Trash Bags, 30 in x 37 in, Medium-Duty, 0.39 mil, Black, 500 PK (S303710K)
- INTEPLAST GROUP 60 gal Trash Bags, 43 in x 48 in, 16 microns, Natural, 200 PK (S434816N)
- INTEPLAST GROUP High Density Commercial Can Liners 20x22 6 Mic - Natural (IBS EC202206N)
- Inteplast Group Trash Bags