Shop All Trash Bags
Inteplast Group
16 gal Trash Bags, 24 in x 33 in, Light-Duty, 0.35 mil, Clear, 1000 PK
Mfr # WSL2433LTN
Zoro # G5203184
original price:
$80.99
4% off
new price: $76.95
/pk 1000, $0.08/ea
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strength Rating Light-Duty
- Bag Closure Type Tie
- Material Plastic
- Thickness 0.35 mil
- Size 24 in x 33 in
Product Information
- Brand Inteplast Group
- MFR # WSL2433LTN
- Zoro # G5203184
- UPC # 762935902025
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 24 in x 33 in |
Height | 33 in |
Width | 24 in |
Details
Capacity | 16 gal |
Strength Rating | Light-Duty |
Bag Closure Type | Tie |
Material | Plastic |
Thickness | 0.35 mil |
Color | Clear |
Item | Trash Bags |
Bags Per Roll | 1000 |
Package Configuration | 20 Rolls of 50 Bags |
Features | Perforated |
Application | Can Liner |
Description
Inteplast Group Low-Density Commercial Can Liners, 16 gal, 0.35 mil, 24" x 33", Clear, 1,000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Round Flat Top Lid, for 55gal Round BRUTE Containers, 26.75" dia, Gray (FG265400GRAY)
- WILTON INDUSTRIES Revers Rnd Plas Caddy (2105-3280)
- PFERD 7-1/2 in L Handle, 6-1/4 in L Brush, Synthetic (85012)
- ROMANOFF Large Utility Caddy, Blue, PK3 (26004)
- INTEPLAST GROUP 10 gal Trash Bags, 24 in x 24 in, Light-Duty, 0.35 mil, Clear, 1000 PK (WSL2424LTN)
- INTEPLAST GROUP 60 gal Trash Bags, 43 in x 46 in, Extra Heavy-Duty, 19 microns, Black, 150 PK (VALH4348K22)
- INTEPLAST GROUP 30 gal Trash Bags, 30 in x 37 in, Heavy-Duty, 16 microns, Clear, 500 PK (S303716N)
- INTEPLAST GROUP 60 gal Trash Bags, 38 in x 58 in, Heavy-Duty, 12 microns, Clear, 200 PK (VALH3860N14)
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 46 in, Heavy-Duty, 11 microns, Clear, 250 PK (VALH4048N12)
- INTEPLAST GROUP 60 gal Trash Bags, 38 in x 60 in, Medium-Duty, 12 microns, Clear, 200 PK (S386012N)
- BERRY GLOBAL 100CT 33GAL GRY Liner (850051)
- Inteplast Group Trash Bags