Shop All Trash Bags
Inteplast Group
10 gal Trash Bags, 24 in x 24 in, Light-Duty, 5 microns, Natural, 1000 PK
Mfr # EC2424N
Zoro # G4190284
product price: $27.15
/pk 1000, $0.03/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strength Rating Light-Duty
- Bag Closure Type Tie
- Material High-Quality Virgin Resin
- Thickness 5 microns
- Size 24 in x 24 in
Product Information
- Brand Inteplast Group
- MFR # EC2424N
- Zoro # G4190284
- UPC # 762935996277
- Country of Origin China
- Category Trash Bags
Dimensions
Size | 24 in x 24 in |
Height | 24 in |
Width | 24 in |
Details
Capacity | 10 gal |
Strength Rating | Light-Duty |
Bag Closure Type | Tie |
Material | High-Quality Virgin Resin |
Thickness | 5 microns |
Color | Natural |
Item | Trash Bags |
Package Configuration | 20 Rolls of 50 Bags |
Bags Per Roll | 1000 |
Features | Perforated Rolls |
Application | Can Liner |
Description
Inteplast Group High-Density Commercial Can Liners, 10 gal, 5 microns, 24" x 24", Natural, 1,000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DQB INDUSTRIES 10652 18 in Grey Synthetic Broom No Handle (025881106528)
- LIBMAN 15 in Sweep Face Angle Broom, Black, 55" L Handle (1115)
- AZAR DISPLAYS Blue Label 64oz Plastic Clean & Shine (NOVUS-7050)
- ODOBAN Concentrated Odor Eliminator/Disinfectant, Lavender Scent, 5 gal Pail (CCC 911162-5G)
- INTEPLAST GROUP 16 gal Trash Bags, 24 in x 33 in, Light-Duty, 5 microns, Natural, 1000 PK (EC2433N)
- INTEPLAST GROUP 10 gal Trash Bags, 24 in x 23 in, Super Plus-Duty, 1.3 mil, Red, 250 PK (WSL2423R)
- INTEPLAST GROUP High Density Commercial Can Liners 30x37 13 Mic - Natural (IBS S303713N)
- INTEPLAST GROUP High Density Commercial Can Liners 24x24 6 Mic - Clear (IBS EC242406N)
- INTEPLAST GROUP 60 gal Trash Bags, 38 in x 60 in, Extra Heavy-Duty, 22 microns, Clear, 150 PK (S386022N)
- INTEPLAST GROUP 60 gal Trash Bags, 38 in x 60 in, Heavy-Duty, 14 microns, Clear, 200 PK (S386014N)
- HUSKY 42 gal Trash Bags, Heavy-Duty Contractor, 3 mil, Black (HK42WC032B)
- Inteplast Group Trash Bags