Shop All Trash Bags
Inteplast Group
10 gal Trash Bags, 24 in x 23 in, Super Plus-Duty, 1.3 mil, Red, 250 PK
Mfr # WSL2423R
Zoro # G5202773
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strength Rating Super Plus-Duty
- Material Linear Low-Density Resin
- Thickness 1.3 mil
- Size 24 in x 23 in
- Color Red
Product Information
- Brand Inteplast Group
- MFR # WSL2423R
- Zoro # G5202773
- UPC # 762935902452
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 24 in x 23 in |
Height | 23 in |
Width | 24 in |
Details
Capacity | 10 gal |
Strength Rating | Super Plus-Duty |
Material | Linear Low-Density Resin |
Thickness | 1.3 mil |
Color | Red |
Item | Trash Bags |
Bags Per Roll | 250 |
Package Configuration | 10 Rolls of 25 Bags |
Application | Can Liner |
Description
Inteplast Group Institutional Low-Density Can Liners, 10 gal, 1.3 mil, 24" x 23", Red, 250/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRONCO 20 Gal Trash Can Lid, Red (84102105)
- COLGATE Colgate C32 53032 Fabuloso All Purpose Cleaner - Lavendar - 56 Oz (C32 53032)
- 3M Pad Holder, Plastic, 17 In x 5 In, Black (55442)
- VIKAN VIKAN Blue 28" Polypropylene Floor Squeegee (77553/29383)
- INTEPLAST GROUP 60 gal Trash Bags, 38 in x 58 in, Extra Heavy-Duty, 0.7 mil, White, 100 PK (WSL3858XHW-2)
- INTEPLAST GROUP 33 gal Trash Bags, 33 in x 40 in, Extra Heavy-Duty, 22 microns, Black, 250 PK (S334022K)
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 48 in, Heavy-Duty, 17 microns, Clear, 250 PK (S404817N)
- INTEPLAST GROUP 33 gal Trash Bags, 33 in x 40 in, Medium-Duty, 11 microns, Clear, 500 PK (S334011N)
- INTEPLAST GROUP 60 gal Trash Bags, 38 in x 58 in, Heavy-Duty, 12 microns, Clear, 200 PK (VALH3860N14)
- INTEPLAST GROUP 7 gal Trash Bags, 20 in x 22 in, Light-Duty, 6 microns, Clear, 2000 PK (EC202206N)
- PROTECTIONPRO Trash Can Liner; 55Gal; 1.55mil; 39 in. x 56 in.; 50-PK; SR-BK (PR518834)
- Inteplast Group Trash Bags