Shop All Ethernet Switches
Intellinet
5-Port Gigabit Ethernet PoE+ Switch
Mfr # 561792
Zoro # G609916778
product price: $67.59
/ea
$67.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Intellinet
- MFR # 561792
- Zoro # G609916778
- UPC # 766623561792
- Country of Origin India
- Category Ethernet Switches
Description
Provides up to four PoE network devices with power and data- PoE power budget of 40 watts- 10 Gbps switch fabric / switching capacity- 10/100/1000 auto-sensing ports automatically detect optimal network speeds- Compatible with IEEE 802.3at/af-compliant powered devices PD such as network cameras, wireless access points, VoIP phones and more- Power output up to 30 watts per port- Short-circuit, overload and high-voltage protection- Saves time and money by delivering data and power via existing network cables- Auto-sensing PoE awareness to ensure that power is only sent to IEEE 802.3at/af-compliant devices; non-PoE devices only receive data- Supports 2k MAC address entries with Auto-Learning and Auto-Aging- Supports jumbo frames up to 9 kBytes- Buffer memory of 125 kBytes- ESD protection up to 8 kV air and 6 kV contact- Mounting holes for wall mounting- Store and forward switching architecture- Supports IEEE 802.3x flow control on full duplex and backpressure on half duplex- Fanless design ideal for silent operation- Fully NDAA-compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 12V MAX* 5.0Ah Lithium Ion Batteries (2-Pack) (DCb126-2)
- MOTOROLA Motorola Solutions PMAF4024A 900 Mhz Whip Antenna for use with DTR600 and DTR700 Portable Radios (PMAF4024)
- ALL START IonMetal 5,200mAh Phone Charger (585)
- ILC Replacement for HP Hewlett Packard Hstnn-yb3n (HSTNN-YB3N HP HEWLETT PACKARD)
- ZYXEL 24-port GbE L2 PoE Switch with GbE Uplink (GS2220-28HP)
- ANTAIRA 8-Port Industrial Compact Unmanaged Ethernet Switch, w/8-10/100Tx (LNX-C800)
- ALLIED TELESIS Switch - 8 - Ethernet;Fast Ethernet;Gigabit Ethernet - 1 Gbps - (AT-GS950/8-10)
- MONOPRICE Ethernet Cable, Cat 6, Purple, 10 ft. (9845)
- TYCON SYSTEMS 48V 24W Gigabit Passive Poe Inserter (TP-POE-48G-24W)
- MURR ELEKTRONIK MASI INSTALLATION TECHNOLOGY, AS-Interface adapter from profile to M12-female (55741)
- MURR ELEKTRONIK CUBE67+ BUS NODE, Ethernet/IP, Cube67+ BN-E V2 (56535)
- Intellinet Ethernet Switches