Shop All Watches & Fitness Trackers
Intelligent Galaxy
The Weekender
Mfr # IG-19
Zoro # G105613935
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.2 in
- Color Black
- Material Zinc Alloy - Silicon
- Length 6 in
- Width 1.5 in
Product Information
- Brand Intelligent Galaxy
- MFR # IG-19
- Zoro # G105613935
- Country of Origin China
- Category Watches & Fitness Trackers
Dimensions
Height | 0.2 in |
Length | 6 in |
Width | 1.5 in |
Details
Color | Black |
Material | Zinc Alloy - Silicon |
Description
Featuring a sleek, comfortable design. Zinc alloy casing, gorilla glass screen, high resolution color touch screen, unisex design and available in 4 colors. Sport features include tracking your steps, distance walked, calories burned, heart rate, blood pressure and blood oxygen level. Answer and make phone calls, read incoming texts and notifications and customize watch dial with custom photographs. Tracks multiple sport modes, remote photo capture, music control and real time weather report, Comprehensive app compatible with both IOS and Android.
- •Featuring a sleek, comfortable design. Zinc alloy casing, gorilla glass screen, high resolution color touch screen, unisex design and available in 4 colors. Sport features include tracking your steps, distance walked, calories burned, heart rate, blood pressure and blood oxygen level. Answer and make phone calls, read incoming texts and notifications and customize watch dial with custom photographs. Tracks multiple sport modes, remote photo capture, music control and real time weather report, Comprehensive app compatible with both IOS and Android.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EARPHONE CONNECTION Long Tube Listen Only Earpiece, Black (EP1069SC)
- CTA DIGITAL Tablet Stand, Silver, 17-1/2" L (PAD-SCGS)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for CyberPower CP1350AVRLCD - 2 Pack (ML9-12MP251124741017)
- SOUTHWIRE Gauge, 25' Booster Cable W/ Parrot Jaw Clamp, 2 (ECI08862)
- INTELLIGENT GALAXY The Noble (IG-21)
- INTELLIGENT GALAXY The Slim Color Tracker (IG-SC)
- INTELLIGENT GALAXY Intelligent Galaxy, The Wizard Pro (IG-07)
- INTELLIGENT GALAXY The Metro Sport (IG-17)
- ZAYAAN HEALTH Scrub Wear Chroma Balance Medical Watch, Black (BLZH-MS-DF12-1B)
- HI-TEC Dual Timer Stop Watch (HI122207)
- PYLE Pedometer, Sleep Monitor Wrist Watch, PAST44GN (PAST44GN)
- Intelligent Galaxy Watches & Fitness Trackers