Shop All Marine & Boat Speakers & Navigation
Intellian
Maritime Terminal f/Inmarsat Fleet One Service
Mfr # F4-A100-S
Zoro # G708640406
product price: $3,908.99
/ea
Free Shipping & Returns
$3,908.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Intellian
- MFR # F4-A100-S
- Zoro # G708640406
- UPC # 8863100327772
- Country of Origin Korea, Republic of
- Category Marine & Boat Speakers & Navigation
Description
Maritime Terminal for Inmarsat Fleet One Service Intellian Fleet One is the perfect terminal for Inmarsat's Fleet One service which enables simultaneous voice and data connectivity up to 150 Kbps. Intellian Fleet One ensures resilient and reliable connectivity at sea. The Intellian Fleet One is simple and easy to install and use. The lightweight antenna can be carried onboard easily and only a single RF cable ensures a reliable connection. Features: Simultaneous voice and data Built-in firewall for data security 505 emergency calls which in an emergency directs a call straight through to an MRCC Maritime safety terminal support Built-in aptusLX intuitive management tool 2 LAN ports with PoE power over ethernet Technical Specifications: ADU Above Deck Unit Dimensions - 291.1 x 294.5 mm / 11.5 in. x 11.6 in. ADU Above Deck Unit Weight - 4.9 kg / 10.8 lbs BDU Below Deck Unit Dimensions - 280 x 190 x 41 mm / 11.0′′ x 7.5′′x 1.45′′ BDU Below Deck Unit Weight - 1.2 kg / 2.6 lbs DC Input - 10.8-30 VDC Power Max - 120w Tx Frequency - 1626.5 MHz - 1675.0 MHz Rx Frequency - 1518.0 MHz 1559.0 MHz WiFi - 802.11 b/g In the Box: ADU Above Deck Unit BDU Below Deck Unit Coaxial Cable Quick Installation Guide Installation Template DC Power Cable Ethernet Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADMASTER 732 Tail Light Converter (R6L-732)
- DORMAN Steering Shaft Bearing - Lower, 905-512 (905-512)
- QUICKCABLE Lug-To-Lug 4 Gauge, 24" Strap, PK25 (7405-025)
- AC WORKS 3FT Regular household 15 Amp 5-15P Plug to 50A EV Adapter for Tesla (EV515MS-036)
- INTELLIAN B3 Antenna Control Board f/i3, i4, d4, i5 & i6 (S3-0503)
- INTELLIAN ACU S5HD i-Series DC Powered w/WiFi (BP-T901P)
- INTELLIAN All Americas Lnb (S2-0820)
- DAVIS INSTRUMENTS Davis 2445 MiniShockle - 24" (2445)
- BLUE SEA SYSTEMS Blue Sea Push Button Reset Only Circuit Breaker Boot - Clear- 2-Pack (4135)
- PYLE Pair Pyle 6.5" 2 Way Marine Speaker (PLMR62)
- GARMIN Transom Mnt Transducer, Traditional 600W, 50/200kHz, ClearV CHIRP 500W (010-01962-00)
- Intellian Marine & Boat Speakers & Navigation