Shop All Marine & Boat Speakers & Navigation
Intellian
I4 System 17.7" Dish W/ All Americas Lnb
Mfr # B4-409AA
Zoro # G6848442
product price: $3,996.00
/ea
Free Shipping & Returns
$3,996.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Intellian
- MFR # B4-409AA
- Zoro # G6848442
- UPC # 886310011727
- Country of Origin Korea, Republic of
- Category Marine & Boat Speakers & Navigation
Description
i4 US System w/17.7" Reflector & All Americas LNB. With its rugged, reliable and durable design, the Intellian i4 provides the most outstanding performance to stay locked in. It connects boaters to the premium satellite TV entertainment they want while vessels are cruising at high speed or in rough sea conditions. The i4's stylish and polished dome design makes it perfect for boats over 50 feet.. With its patent pending innovations in Wide Range Search (WRS) and Dynamic Beam Tilting (DBT) technologies, the i4 can achieve the most precise tracking performance and highest signal reception without the need of a fragile or superfluous motion sensor. An embedded GPS system can speed up satellite search and acquisition time.. The revolutionary design feature of the i4 is that it has the intelligent built-in HD and TriSat modules in its control unit. This offers boaters High Definition satellite TV broadcasts from leading satellite TV service providers without any extra conversion tools and cable wiring. Using Dish Network or Bell TV in Canada, the standard i4 enables HD channel viewing, with DirecTV SD programing is available. For DirecTV HD consider the Intellian s6HD. Combined with the new built in WiFi enables simple one-touch upgrades using the Aptus App.. With the Intellian MIM Switch (M2-TD02) sold separately, boaters can enjoy flipping channels through automatic satellite switching just like a home system. See the installation guide of DISH Network MIM for further details. For easy and flexible installation and operation, the i4 supports standard dual and quad IRD connections with its single cable design between the antenna and the antenna control unit (ACU). This simple and powerful system is manufactured in compliance with the most rigorous quality verification of ISO 9001:2001.. Features:. Fully Automated System Automatic satellite search and identification function. 2-axis step motor for controlling the antenna pedestal High Quality Antenna 45 cm diameter of parabola-type antenna for receiving Ku-Band (10.7 12.75GHz) satellite signal. LHCP/RHCP or Horizontal/Vertical polarization. Enabling powerful signal gain Superior Dynamic Tracking Dynamic Beam Tilting (DBT) by rotating sub-reflector with high speed BLDC motor Fastest Search Algorithm Wide Range Search (WRS) algorithm. Statistical search algorithm DVB (Digital Video Broadcasting) Signal Identification High speed identification employing DVB decoder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLOMBCO 225 oz T style Plasteel clipon weight (PLO10879)
- ECCO SAFETY GROUP CAMERA KIT: GEMINEYE, 7.0IN LCD, COLOR, 4 PIN (INCLUDES M7000B, C2013B & TC20-4 (K7000B)
- QUICKCABLE Bent Lug, 1 Ga, 3/8", 90 Degree, PK5 (6401-005FL)
- WESTWARD Inverter, 800W Nominal Output, 2 Outlets (54DC44)
- INTELLIAN ACU S5HD i-Series DC Powered w/WiFi (BP-T901P)
- INTELLIAN All Americas Lnb (S2-0820)
- INTELLIAN B3 Antenna Control Board f/i3, i4, d4, i5 & i6 (S3-0503)
- PARKPOWER BY MARINCO Park Power 6353ELRV Power Inlet, 50A White w/SS Trim (6353ELRV)
- PYLE Pyle 8" Wht Marine Wake Board Speaker (PLMRW85)
- BOAT ZONE Boat Zone BLACK0101 Transducer Spray Shield - Black (BLACK0101)
- FUSION Non Powered NMEA 2000 Drop Cable (CAB000863)
- Intellian Marine & Boat Speakers & Navigation