Shop All Marine & Boat Speakers & Navigation
Intellian
I2 Us 13" System Comes W/North America'S Lnb
Mfr # B4-209SS
Zoro # G6851574
product price: $2,396.00
/ea
Free Shipping & Returns
$2,396.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Intellian
- MFR # B4-209SS
- Zoro # G6851574
- UPC # 886310025182
- Country of Origin Unknown
- Category Marine & Boat Speakers & Navigation
Description
i2 US 13" System with North Americas LNB , Compact and lightweight, the Intellian i2 delivers exceptional TV reception. Equipped with Intellian's iQ2technologies, the i2 delivers stable, quiet, dependable performance and superior value in the smallest size antenna available,High Performance , The Intellian i2 is the world's first high-performance, compact satellite TV system with an integrated HD module. This state-of-the-art functionality provides premium high-definition HD, when available, and standard SD programming broadcasts from satellite TV providers around the world,Constant & Seamless Entertainment , With innovative, patented iQ2 technologies, the i2 always maintains the highest signal strength available to ensure crystal-clear TV reception. Intellian's super-efficient 33cm (13 in) diameter antenna provides constant, seamless reception while the vessel is moored, at anchor, or cruising offshore. Connecting a GPS to the i2 allows it to lock onto a signal even faster, while boats with conventional antennas are left watching "SEARCHING FOR SATELLITE" on their screen,Automatic Satellite Switching , DISH Network (US) and Bell TV (Canada) users will benefit from using an Intellian MIM (Multi-Satellite Interface Module). The Intellian MIM (M2-TD02) sold separately and is required to facilitate automatic switching between satellites for these services, allowing boaters to enjoy changing channels with automatic satellite switching just like a home system,i2 Features: , Fully Automated System:. Automatic Satellite Search and Identification Function. 2-axis Stabilization provides high speed tracking High Performance Antenna: 33cm (13in) diameter, parabolic antenna for receiving Ku-Band satellite signals. Circular or linear polarization depending on region and LNB selected. Built-in HD module for Ku-band HD TV reception iQ2 Quick & Quiet Technology: iQ2 Technology allows you to tune in quickly, maintain a solid signal lock, and enjoy your favorite TV programming in quiet comfort Antenna Control Unit: Intuitive controls and digital satellite information display on the ACU. Automated updates and diagnostics via Aptus. Simple antenna status quick reference Multiple Receiver Capability: Multiple receivers and TVs can be connected using a Multi-Switch or the Intellian MIM (Multi-Satellite Interface Module). Using the MIM, a master receiver can be selected to control the target satellite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS Slim-Line Crossover Truck Tool Box, Alum (EC10312)
- GOODYEAR Large Pop up Safety Cone (GY3019)
- COAST2COAST 16", 5 Flat Spoke, Chrome Plated, Plastic, Set Of 4, Compatible With Steel Wheels (IWCIMP08X)
- WEATHER GUARD Liquid Transfer Tank, 12-1/2" W, Black (359-5-02)
- INTELLIAN B3 Antenna Control Board f/i3, i4, d4, i5 & i6 (S3-0503)
- INTELLIAN All Americas Lnb (S2-0820)
- INTELLIAN ACU S5HD i-Series DC Powered w/WiFi (BP-T901P)
- BLUE SEA SYSTEMS Blue Sea PowerPost Plus Cable Connector 3/8 Stud (2103)
- STREAMLIGHT BATTERY F/RCHRG LNTRN VULCAN 44 (SR44007)
- DIGITAL YACHT AIT1500 Class B AIS Transponder w/Built-In GPS (ZDIGAIT1500)
- GARMIN 12-Pin To Dual 4-Pin Transducer Y-Cable (010-12234-05)
- Intellian Marine & Boat Speakers & Navigation