Shop All Internal Hard Drives
Intel
SSD D3-S4510 Series 1.92TB 2.5in. SATA3 Solid State Drive (TLC)
Mfr # SSDSC2KB019T801
Zoro # G6725136
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 0.3"
- Product Type Solid State Drive
Product Information
- Brand Intel
- MFR # SSDSC2KB019T801
- Zoro # G6725136
- UPC # 735858361989
- Country of Origin Unknown
- Category Internal Hard Drives
Dimensions
Height | 0.3" |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Solid State Drive |
Description
SSD D3-S4510 Series SSDSC2KB019T801 1.92TB 2.5 inch SATA3 Solid State Drive (TLC)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARTECH.COM Startech 6' USB 2.0 A to B Cable MM (USB2HAB6)
- TYCON SYSTEMS 120/240VAC, 56V 60W GigE Pasv PoE Ins (TP-POE-HP-56G-FBN)
- ILC Replacement for ABB 3hac044168-001 Battery (3HAC044168-001)
- MILWAUKEE TOOL Battery, 2 Batteries, 12V DC (48-11-2460, 48-11-2430)
- INTEL DC P4501 Series 500GB 2.5in. PCI-Express 3.1 x4 SolidState Drive (TLC) (SSDPE7KX500G701)
- INTEL 2.5 in. 375 GB Solid State Drive for P4800X Series (SSDPE21K375GA01)
- ACOUSTIC PRO XMN 250 GB Solid State Drive - M.2 Internal (AC3563288)
- KIOXIA Pm7-R Series - Ssd - Enterprise, Read Intensive - (KPM7XRUG3T84)
- SILVERSTONE Silver Stone Technologies FS204B 1 x 5.25 in. Device Bay to 4 x 2.5 in. SAS & SATA 6.0 Gbits Hot Swap HDD (FS204B)
- CRUCIAL BX500 480GB 2.5in. SATA3 Solid State Drive (Micron 3D NAND) (CT480BX500SSD1)
- KIOXIA Cd8 Series - Ssd - 3.2 Tb - Pcie 4.0 X4 Nvme (KCD8XVUG3T20)
- Intel Internal Hard Drives