Shop All Internal Hard Drives
Intel
Intel SSDPF2KX038TZ01 3.84 TB D7-P5510 Series Solid State Drive
Mfr # SSDPF2KX038TZ01
Zoro # G303969964
product price: $1,216.99
/ea
Free Shipping & Returns
$1,216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Intel
- MFR # SSDPF2KX038TZ01
- Zoro # G303969964
- UPC # 735858456319
- Country of Origin China
- Category Internal Hard Drives
Details
Promotion Restriction | Not eligible for promotion |
Description
Architected with 144-layer, TLC, Intel 3D NAND technology, the Intel SSD D7-P5510 offers optimized performance and capacity for all-flash arrays and is designed to advance IT efficiency and data security. The Intel SSD D7-P5510 includes an Intel PCIe 4.0 controller and firmware that bring low latency, enhanced management capabilities, scalability and critical NVMe features for enterprise and cloud environments.
Specifications- Hard Drive Capacity: 3.84 TB
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery for Super12 Slider 12v Gate Opener - 6 Pack (ML9-12MP6113841112)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Cub Cadet LTX 1046 KW Ride Mower (ML-U1-CCAHR87)
- BLUE DONUTS Wallet, Phone Case, and Passport Holder, Carrying Case for Travel Gray (BD3777305)
- INTEL DC P4501 Series 500GB 2.5in. PCI-Express 3.1 x4 SolidState Drive (TLC) (SSDPE7KX500G701)
- INTEL 2.5 in. 375 GB Solid State Drive for P4800X Series (SSDPE21K375GA01)
- SEAGATE Barracuda 6TB 5400RPM SATA 6.0 GB/s 256MB Hard Drive (3.5in.) (ST6000DM003)
- VERBATIM Store N Save Desktop Hard Drive, 2TB (97580)
- APRICORN Aegis Frtrss L3 500Gb (AFL3-500)
- SEAGATE Firecuda St8000Dx001 - Hard Drive - 8 Tb - Sata 6Gb/S (HD-ST8DX01)
- KIOXIA Pm7-R Series - Ssd - Enterprise, Read Intensive - (KPM7XRUG7T68)
- Intel Internal Hard Drives