Shop All Internal Hard Drives
Intel
512Gb Ssd Box 600P M.2 Nvme 3D Tlc
Mfr # SSDPEKKW512G7X1
Zoro # G2560532
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Interface PCI Express 3.0 x4
- Recording Capacity 512 GB
- Product Type Solid State Drive
- Drive Type Internal
Product Information
- Brand Intel
- MFR # SSDPEKKW512G7X1
- Zoro # G2560532
- UPC # 675901401395
- Country of Origin Unknown
- Category Internal Hard Drives
Details
Promotion Restriction | Not eligible for promotion |
Item | Solid State Drive |
Interface | PCI Express 3.0 x4 |
Recording Capacity | 512 GB |
Product Type | Solid State Drive |
Drive Type | Internal |
Series | 600p |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Desktop Cradle, 10" L x 8" W x 10" D (M01-0306-000)
- VENTEV Chargesync Alloy USB C to Apple Lightning Cable 4ft, Steel (AC4-STL256514)
- BATTERYJACK BatteryJack PS6-9-04 High Capacity Replacement 6 V 9Ah Battery for Kids Ride On Power Car Wheels (PS6-9-04)
- PLANTRONICS Wireless Headset, Convertible, 7hr Talk Time, 21 g, BK/SR (PLNCS540)
- INTEL 2.5 in. 375 GB Solid State Drive for P4800X Series (SSDPE21K375GA01)
- INTEL DC P4501 Series 500GB 2.5in. PCI-Express 3.1 x4 SolidState Drive (TLC) (SSDPE7KX500G701)
- KIOXIA Fl6 Series - Ssd - Enterprise - 1600 Gb - Pcie 4.0 (KFL6XHUL1T60)
- SIGNIFY Philips PHSSDEXT240G 240GB External SSD (PHSSDEXT240G)
- SEAGATE IronWolf NAS 16TB 7200RPM SATA 6.0 GB/s 256MB Hard Drive (3.5in.) (ST16000VN001)
- CRUCIAL SSD Desktop Install Kit (CR332025)
- SEAGATE Firecuda St8000Dx001 - Hard Drive - 8 Tb - Sata 6Gb/S (HD-ST8DX01)
- Intel Internal Hard Drives