Shop All Automotive Battery Chargers
Integrated Supply Network
SOLAR 12V 5A 4-Bank Solar Pro-Logix Battery Charger
Mfr # PL4050
Zoro # G305634532
product price: $540.99
/ea
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Integrated Supply Network
- MFR # PL4050
- Zoro # G305634532
- UPC # 10271026524
- Country of Origin China
- Category Automotive Battery Chargers
Description
Model pl4050 is a perfect charger to meet the needs of mechanical repair shops, collision repair facilities, fleet operations, marinas and consumers. It features four independent output channels, each designed to properly charge a standard flooded or agm battery (including spiral wound). Because each output is independent of the others, a troublesome battery on one channel does not create problems for the other channels. the pl4050 provides both battery charging and battery maintenance capabilities for 6 and 12 volt batteries. It functions as an automatic battery charger to bring depleted batteries to full charge so that they can be put back into service. Plus, it functions as an advanced automatic battery maintainer, conditioning and maintaining batteries in long term storage charging situations.each output channel is equipped with a quick attach connector, allowing connection of a standard clamp output or an extension cord, which allows for short clamp or short ring terminal accessory connection. features and benefits: four independent output channels, charge up to four batteries at once. designed to properly charge a standard flooded or agm battery (including spiral wound) advanced multi-phase charging process enhanced maintenance mode for ideal long term storage includes four sets of battery clamps
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON 12"X90" Folding Arched Aluminum Ramp 1500 lbs "LOAD IT" (07442)
- GATES Heavy-Duty Thermostat, 33578 (33578)
- ACDELCO Filter Kit-Fuel, Tp1020 (TP1020)
- CURT Rpl Clevs Hook Sfty Ltch for 81950/81960 (81999)
- INTEGRATED SUPPLY NETWORK Clore Booster Pack w/Charger and Cord - ES2500 (ES2500)
- INTEGRATED SUPPLY NETWORK Clore Booster Pak HD 800Amps, 3000 Peak Amp - ES6000 (ES6000)
- INTEGRATED SUPPLY NETWORK Schumacher Electric 125/40 15/2 Amp Charger With Service Mode (DSR118)
- INTEGRATED SUPPLY NETWORK Clore 12/24V Wheel Battery Charger; 40/20/2/230A - 4745 (4745)
- INTEGRATED SUPPLY NETWORK Associated Equipment Timer For 6002B (611254)
- INTEGRATED SUPPLY NETWORK Associated Equipment Charger, 6/12V 70/62/2A, Agm, 265 Amp Cranking (6009AGM)
- FORNEY Battery/Trickle Charger, 6V 2A/4A, 12V 2A/4A (52735)
- Integrated Supply Network Automotive Chargers, Jumpers & Accessories