Shop All Automotive Battery Testers
Integrated Supply Network
Clore Digital Battery & System Tester W/Integrated Print - BA327
Mfr # BA327
Zoro # G105661233
product price: $795.99
/ea
Free Shipping & Returns
$795.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Integrated Supply Network
- MFR # BA327
- Zoro # G105661233
- UPC # 10271024520
- Country of Origin China
- Category Automotive Battery Testers
Description
Clore digital battery & system tester w/integrated print - ba327 clore digital battery and system tester with integrated printer offers a complete testing solution for 6 and 12 volt batteries and 6,12, and 24 volt charging systems. This item is compatible with a wide variety of battery types, it features easy, intuitive operation with quick accurate assessment of battery condition and starting and charging system performance. Testing is quick and easy and allows the operator to perform either a battery test, system test or both from the home screen. the tester walks through the test sequence prompting for key pieces of information and guiding the operator from one step to the next. The tester provides accurate assessment of both charged and discharged batteries and features temperature compensation for improved accuracy. The tester's integrated printer provides easy service documentation. The printing sequence is clear and quick, with a completed printout in just seconds. In addition, the printing stage can be easily bypassed if a printout is not necessary. The tester also incorporates a number of features that improve convenience during testing, including reverse polarity protection, extra-long cable leads reaching 10', a fully adjustable, brightly backlit screen for clear viewing in bright or low light environments and a convenient case for safe, secure storage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 7-7/32 x 3-11/16 x 7-7/32 In (BF7922)
- BUYERS PRODUCTS Kabgard™ Spot And Flood Light Mount (85166)
- DISCO Stndrd Blade Fuses 10 Amp Red Type ATO PK5 (1711PK)
- INTEGRATED SUPPLY NETWORK Midtronics 12V Battery & Electrical System Analyzer 4' Leads - CPX-900P (CPX-900P)
- INTEGRATED SUPPLY NETWORK Midtronics Battery Starting System Tester Printer Combo (MDX-P300)
- INTEGRATED SUPPLY NETWORK Clore 12V Battery And System Tester - BA9 (BA9)
- INTEGRATED SUPPLY NETWORK Midtronics Battery Tester Small Equipment (PBT50)
- INTEGRATED SUPPLY NETWORK Midtronics Digital Battery/Charging Tester - PBT-200 (PBT-200)
- INTEGRATED SUPPLY NETWORK Clore 1000 Amp 6/12/24V Carbon Pile Battery Tester - (1876)
- CLORE AUTOMOTIVE Electronic Battery & System Tester W/ Printer (BA227)
- Integrated Supply Network Automotive Battery Testers