Shop All Trash Bags
Integrated Bagging Systems
LINER, 33GL, 14MC, NT, 10/25
Mfr # VALH3340N16
Zoro # G610778853
$54.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Integrated Bagging Systems
- MFR # VALH3340N16
- Zoro # G610778853
- UPC # 762935998356
- Country of Origin United States
- Category Trash Bags
Description
Compact, coreless interleaved rolls designed for effortless one at a time bag dispensing. Made from Formosa resins for reliability and consistency. Star-sealed bottom distributes weight evenly and creates a seal up to eight times stronger than the film itself. Innovative inclamshellin box with E-Z identification eliminates confusion. ISO registered facilities ensure superior quality and consistency. Application: Can Liner; Capacity Range Volume Max: 33 gal; Thickness: 14 microns; Grade: Heavy-Duty.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&B WIRE PRODUCTS Antimicrobial Wire Utility Cart with Double Pole Rack, 2.5 Bushel (100E58/ANTI)
- LORELL 4.70 gal Round Trash Can, Black, Steel (LLR52770)
- TOUGH GUY Boiler Brush, 27 1/4 in L Handle, 2-3/4 in L Brush, Wood, Twisted Wire, 30 in L Overall (2XTE5)
- BON TOOL Floor Broom, 3" Horsehair Bristles, 36", 60" Wood Handle (84-788)
- INTEGRATED BAGGING SYSTEMS LINER, 55-60G, 43X48, CL, 17M (S434817N)
- INTEGRATED BAGGING SYSTEMS IBS 30 gal 10 Micron High-Density Can Liner, Black - 30 x 37 in. - 25 Per Roll (S303710K)
- GENUINE JOE Trash Bags, 1.60 mil (41 Micron), Black, 100 PK (GJO98211)
- BOARDWALK 33 gal Trash Bags, 33 in x 39 in, Super Extra Heavy-Duty, 1.4 mil, Clear, 100 PK (BWK534)
- RUFFIES TRASH BAGS BLK 33GL 30PK (1124890)
- BOARDWALK 45 gal Trash Bags, 40 in x 48 in, Extra Heavy-Duty, 1 mil, Black, 100 PK (BWK527)
- ECOSAFE-6400 7 gal Trash Bags, 22 in x 20 in, 600 PK (HB2022-6)
- Integrated Bagging Systems Trash Bags