Shop All Inspection Mirrors
Integra Miltex
Wohler Usa #1107 Wohler 3 Inch x 6 Inch Inspection Mirror With 39 Inch Telescoping Handle Carrying Case
Mfr # 44236
Zoro # G204119833
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Integra Miltex
- MFR # 44236
- Zoro # G204119833
- Country of Origin China
- Category Inspection Mirrors
Description
Chimney has been filling the supply and accessory needs of over 8 000 chimney sweeps hearth retailers masons and contractors for over 25 years. Chimney has the privilege of serving over 80% of the chimney professionals in America.Founded by Robert Daniels "Sooty Bob " in 1978 Chimney has grown from a one-man operation to a national network of six warehouses and a manufacturing plant. From its headquarters in Fairfield Iowa Chimney plays a major role in providing for the Chimney industry.Wohler 3 x 6 Inch Inspection Mirror With 39 Inch Telescoping Handle Carrying Case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- ALLWAY 2" W Plastic Putty Knife (DS20)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #40 (C23174)
- HARVEY TOOL Boring Bars, 0.0420", Bore Depth: 1/4" (29040-C3)
- DRILL AMERICA 3/4" Straight Shank #2 Jacobs Taper Chuck Arbor (DEWA4202)
- GENERAL TOOLS Inspection Mirror, 3.5x2, 11.5-16 L (570)
- MAG-MATE Telescoping Mirror, Glass, 2.25x3In, 36.5 L (316)
- WESTWARD Inspection Mirror, 12In L, Oval Shape (1VTY8)
- STEELMAN 36" Telescoping 2.25" Round Inspection Mirror (41819)
- ULLMAN DEVICES Megamag Extra Long Magnetic Pick Up Tool (GM-2L)
- MAG-MATE Lock Hinge Tilt Mirror, 1 x 1-1/2 In, 11 L (311)
- GENERAL TOOLS 3-1/2"X2" Inspection Mirror, 11-1/2" Extendable Arm (560)
- Integra Miltex Inspection Mirrors